Shop All Hand Scrapers
Remco
Bench Scraper, 5.2 in L, Lime Green
Mfr # 695977
Zoro # G7447000
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polypropylene
- Blade Width 5 1/4 in
- Blade Length 3 3/8 in
- Overall Length 3 3/8 in
- Scraper Design 1-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 695977
- Zoro # G7447000
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 5 1/4 in |
Blade Length | 3 3/8 in |
Overall Length | 3 3/8 in |
Overall Height | 3 3/8 in |
Description
Bench Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Bench Scraper, Autoclavable Yes, Blade Length 5 1/4 in, Blade Material Polypropylene, Blade Width 1/4 in, Features Color-Coded, Handle Included No, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 176 Degrees F, Overall Height 3 3/8 in, Overall Length 5 1/4 in, Metal Detectable No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Spring Miter Clamp Spreader (19681)
- AMERICAN HAMMER Sledge Hammer, 12 lb., 26 In, Wood (AM12CUWG)
- DRILL AMERICA 5/8"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X5/8)
- BOSCH Corded, Miter Saw Max Blade Speed: 4,800 RPM 5/8 in Arbor Size (CM10GD)
- REMCO Scraper, SS, 3" Blade W, Red (69724)
- REMCO Scraper, SS, 3" Blade W, Blue (69723)
- REMCO Large Hand Scraper, Green, 4x9-3/4 In. (69622)
- REMCO Bench Scraper, Metal Detect, Gray, 8-1/2x5 (6960MD5)
- REMCO Scraper, SS, 1-1/2" Blade W, Orange (69717)
- REMCO Scraper, SS, 1-1/2" Blade W, Yellow (69716)
- REMCO Small Hand Scraper, Black, 3 x 8 In (69619)
- Remco Hand Scrapers