Shop All Handles, Frames and Braces
Remco
9 in Pad Holder, Yellow, Polypropylene
Mfr # 55006
Zoro # G4742945
original price:
$45.75
26% off
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polypropylene
- Handle Color Yellow
- Width 3 3/4 in
- Length 9 in
- Material Nylon/Polypropylene/Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remco
- MFR # 55006
- Zoro # G4742945
- Country of Origin Lithuania
- Category Handles, Frames and Braces
Dimensions
Width | 3 3/4 in |
Length | 9 in |
Overall Length | 9 1/8 in |
Overall Width | 3 3/4 in |
Details
Handle Material | Polypropylene |
Handle Color | Yellow |
Item | Pad Holder |
Color | Yellow |
Material | Nylon/Polypropylene/Stainless Steel |
Series | 5500 |
Product Type | Swivel Pad Holder |
Standards | FDA Compliant |
Compatible with Manufacturer Part Number | 5523-10pk, 5524-10pk, 5525-10pk |
Description
Pad Holder, Overall Length 9 1/8 in, Overall Width 3 3/4 in, Material Nylon/Polypropylene/Stainless Steel, Color Yellow, Compatible with Manufacturer Part Number 5523-10pk, 5524-10pk, 5525-10pk, Compatible with Grainger Part Number 3LFV1, 3LFV3, 3LFV5, Includes Not Applicable, Product Type Swivel Pad Holder, Series 5500, Standards FDA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Ninja MicroWipe 16 Inch x 16 Inch (MN40U)
- MILWAUKEE TOOL Vacuum and Battery Kit (0885-20, 48-59-1880)
- GLOBAL INDUSTRIAL Recycling Bottle & Can Lid, 20-1/7 W/Dia, Blue, Plastic (641441RBL)
- ARMALY Heavy Duty Utility Sponge For All Purpose 7-3/8 in. L 1 pc (00008)
- REMCO 9 in Pad Holder, Blue, Polypropylene (55003)
- REMCO 9 in Pad Holder, Green, Polypropylene (55002)
- REMCO 9 in Pad Holder, Red, Polypropylene (55004)
- REMCO 9 in Pad Holder, Blue, Polypropylene (55103)
- REMCO Vikan 61in Stainless Steel Flex Rod Handle (5350)
- REMCO 5.4" Handle Adapter, Polypropylene (6200)
- REMCO 53" Drain Brush Handle, 1 1/4 in Dia, White, Fiberglass (6053DRN)
- Remco Handles, Frames and Braces