Shop All Handles, Frames and Braces
Remco
9 in Pad Holder, Green, Polypropylene
Mfr # 55102
Zoro # G4282372
product price: $25.15
/ea
$25.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polypropylene
- Handle Color Green
- Width 3 3/4 in
- Length 9 in
- Series 5510
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 55102
- Zoro # G4282372
- Country of Origin Lithuania
- Category Handles, Frames and Braces
Dimensions
Width | 3 3/4 in |
Length | 9 in |
Overall Length | 9 1/8 in |
Overall Width | 3 3/4 in |
Details
Handle Material | Polypropylene |
Handle Color | Green |
Item | Pad Holder |
Color | Green |
Series | 5510 |
Material | Nylon/Polypropylene/Stainless Steel |
Product Type | Handheld Pad Holder |
Standards | FDA Compliant |
Compatible with Manufacturer Part Number | 5523-10pk, 5524-10pk, 5525-10pk |
Description
Pad Holder, Overall Length 9 1/8 in, Overall Width 3 3/4 in, Material Nylon/Polypropylene/Stainless Steel, Color Green, Compatible with Manufacturer Part Number 5523-10pk, 5524-10pk, 5525-10pk, Compatible with Grainger Part Number 3LFV1, 3LFV3, 3LFV5, Includes Not Applicable, Product Type Handheld Pad Holder, Series 5510, Standards FDA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN Paper Towel Holder Ss (39370)
- VACMASTER 5 gal. Stainless Steel Tank Wet/Dry Vac (VOC507S)
- FELLOWES 9 gal Shredder Bags, Clear, 100 PK (FEL36053)
- KIMBERLY-CLARK PROFESSIONAL 2PK 55Sheet Shop Towel (75040)
- REMCO 9 in Pad Holder, White, Polypropylene (55105)
- REMCO 9 in Pad Holder, Blue, Polypropylene (55103)
- REMCO 9 in Pad Holder, Red, Polypropylene (55104)
- REMCO Vikan 59in Ultra Hygiene Handle, White (29625)
- REMCO 100" to 187" Threaded Extension Handle, 1 1/4 in Dia, Yellow, Aluminum (6268N)
- REMCO Vikan Cleaning Pad Holder, Red (55004)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Pink, Aluminum (29371)
- Remco Handles, Frames and Braces