Shop All Handles, Frames and Braces
Remco
9 in Pad Holder, Blue, Polypropylene
Mfr # 55103
Zoro # G4743015
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polypropylene
- Handle Color Blue
- Width 3 3/4 in
- Length 9 in
- Series 5510
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 55103
- Zoro # G4743015
- Country of Origin Lithuania
- Category Handles, Frames and Braces
Dimensions
Width | 3 3/4 in |
Length | 9 in |
Overall Length | 9 1/8 in |
Overall Width | 3 3/4 in |
Details
Handle Material | Polypropylene |
Handle Color | Blue |
Item | Pad Holder |
Color | Blue |
Series | 5510 |
Material | Nylon/Polypropylene/Stainless Steel |
Product Type | Handheld Pad Holder |
Standards | FDA Compliant |
Compatible with Manufacturer Part Number | 5523-10pk, 5524-10pk, 5525-10pk |
Description
Pad Holder, Overall Length 9 1/8 in, Overall Width 3 3/4 in, Material Nylon/Polypropylene/Stainless Steel, Color Blue, Compatible with Manufacturer Part Number 5523-10pk, 5524-10pk, 5525-10pk, Compatible with Grainger Part Number 3LFV1, 3LFV3, 3LFV5, Includes Not Applicable, Product Type Handheld Pad Holder, Series 5510, Standards FDA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Can Liner, 30x37", 10 ga., Clear, PK500 (RS303710N)
- EVERWIPE Dry Wipewith One 1 Dispenser Bucket Included in Box All Purpose Cleaner, 6PK (B-01-690)
- KOHLER Composed Pivoting Toilet Paper Holder (73147-BL)
- DIAL PROFESSIONAL Basics Hypoallergenic Foaming Hand Wash Refill for FIT Manual Dispenser, Honeysuckle, 1.2 L (16714EA)
- REMCO 9 in Pad Holder, Green, Polypropylene (55102)
- REMCO 9 in Pad Holder, Yellow, Polypropylene (55106)
- REMCO 9 in Pad Holder, Red, Polypropylene (55104)
- REMCO 9 in Pad Holder, White, Polypropylene (55105)
- REMCO 9 in Pad Holder, Red, Polypropylene (55004)
- REMCO 51" Color Coded Handle, 1 1/4 in Dia, Black, Fiberglass (29369)
- VIKAN 1505mm Pipe and Tube Brush Handle, 1/4 in Dia, Nylon; Polypropylene (53525)
- Remco Handles, Frames and Braces