Shop All Brushes
Remco
9-1/4"L Yellow Scrub Brush
Mfr # 70676
Zoro # G3871996
original price:
$66.23
19% off
new price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Soft
- Brush Length 9 1/4 in
- Handle Color Yellow
- Bristle Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 9 1/4 in |
Brush Width | 2 3/4 in |
Bristle Length | 1 1/2 in |
Overall Length | 9 1/4 in |
Trim Length | 1 1/2 in |
Head Width | 2 3/4 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Soft |
Bristle Color | Yellow |
Handle Color | Yellow |
Bristle Material | Polyester |
Brush Handle Style | Replacement Brush Head |
Item | Scrub Brush Head |
Chemical Resistant | Yes |
Acid Resistant | Yes |
Color | Yellow |
Features | 9-1/4 in Length; 2-3/4 in Width; 5-1/2 in Height; Block Material is Polypropylene |
Temperature Resistant | Yes |
Color Coding System | Yes |
Handle Connection Type | Threaded |
Tool Type | Scrub Brush Head |
Connection Thread Type | European |
Description
Scrub Brush Head, Tool Type Scrub Brush Head, Bristle Material Polyester, Brush Length 9 1/4 in, Bristle Firmness Soft, Bristle Color Yellow, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Bristle Length 1 1/2 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Dual-Sided Wash Brush, 6PK (535)
- 3M Ultra High-Speed Floor Burnishing Pads 3400, 20 Diameter, Tan, PK5 (3400)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Turnabout Truck, 2 Shelves, 2000 lb (747BLK)
- SPILLTECH Sorbents, 20 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPD100H)
- REMCO 9-1/4"L White Scrub Brush (70675)
- REMCO 9-1/4"L Blue Scrub Brush (70673)
- REMCO 9-1/4"L Green Scrub Brush (70672)
- REMCO 1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, Yellow, Plastic, 11 in L Overall (42876)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Red, Plastic (45894)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Purple, Plastic (45898)
- CARRAND 1/2 in W Detail Brush, 5 1/4 in L Handle, 1 1/2 in L Brush, Blue, Polypropylene, 6 3/4 in L Overall (92046)
- Remco Brushes