Shop All Brushes
Remco
9-1/4"L White Scrub Brush
Mfr # 70675
Zoro # G3872032
original price:
$72.40
30% off
new price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Soft
- Brush Length 9 1/4 in
- Handle Color White
- Bristle Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 9 1/4 in |
Brush Width | 2 3/4 in |
Bristle Length | 1 1/2 in |
Overall Length | 9 1/4 in |
Trim Length | 1 1/2 in |
Head Width | 2 3/4 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Soft |
Bristle Color | White |
Handle Color | White |
Bristle Material | Polyester |
Brush Handle Style | Replacement Brush Head |
Item | Scrub Brush Head |
Chemical Resistant | Yes |
Color | White |
Temperature Resistant | Yes |
Color Coding System | Yes |
Acid Resistant | Yes |
Features | 9-1/4 in Length; 2-3/4 in Width; 5-1/2 in Height; Block Material is Polypropylene |
Handle Connection Type | Threaded |
Connection Thread Type | European |
Tool Type | Scrub Brush Head |
Description
Scrub Brush Head, Tool Type Scrub Brush Head, Bristle Material Polyester, Brush Length 9 1/4 in, Bristle Firmness Soft, Bristle Color White, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Bristle Length 1 1/2 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOGICS Wipes Bucket Dispenser, Z700-Bucket Surface Wipes, Dispenser Only (Z700-Sur)
- ZORO SELECT Open Top Polyester Mesh Laundry Bag Yellow (GT245167)
- S.M. ARNOLD BRUSH SOFT GRIP NATURAL NYLON TIRE (AR82-012)
- ZEP Heavy Duty Cleaner, 5 gal, Bucket (246535)
- REMCO 9-1/4"L Red Scrub Brush (70674)
- REMCO 9-1/4"L Yellow Scrub Brush (70676)
- REMCO 9-1/4"L Green Scrub Brush (70672)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Black, Polypropylene (5382809)
- REMCO 1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, Yellow, Plastic (41856)
- REMCO 10.5"L Black Dish Brush, Short Handle (70479)
- REMCO Vikan 3.5in Pipe Brush for Flex Rod- Medium, White (53915)
- Remco Brushes