Shop All Brushes
Remco
9-1/4"L Red Scrub Brush
Mfr # 70674
Zoro # G3872014
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Soft
- Brush Length 9 1/4 in
- Handle Color Red
- Bristle Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 9 1/4 in |
Brush Width | 2 3/4 in |
Bristle Length | 1 1/2 in |
Trim Length | 1 1/2 in |
Overall Length | 9 1/4 in |
Head Width | 2 3/4 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Soft |
Bristle Color | Red |
Handle Color | Red |
Bristle Material | Polyester |
Brush Handle Style | Replacement Brush Head |
Item | Scrub Brush Head |
Chemical Resistant | Yes |
Color | Red |
Features | 9-1/4 in Length; 2-3/4 in Width; 5-1/2 in Height; Block Material is Polypropylene |
Temperature Resistant | Yes |
Color Coding System | Yes |
Acid Resistant | Yes |
Tool Type | Scrub Brush Head |
Connection Thread Type | European |
Handle Connection Type | Threaded |
Description
Scrub Brush Head, Tool Type Scrub Brush Head, Bristle Material Polyester, Brush Length 9 1/4 in, Bristle Firmness Soft, Bristle Color Red, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Bristle Length 1 1/2 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAB Slill Brite Stainless Steel Cleaner, 6PK (073600-06)
- WM HARVEY CO Wm Harvey Co 1-.50in. x 10 Yards E-Z Clean Abrasive Sandcloth 095105 (95105)
- REMCO 24 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Black (31949)
- IRON OUT Outdoor Rust Stain Remover, 1 Gallon (LI04128N)
- REMCO 9-1/4"L Green Scrub Brush (70672)
- REMCO 9-1/4"L White Scrub Brush (70675)
- REMCO 9-1/4"L Yellow Scrub Brush (70676)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Blue, Plastic (45893)
- REMCO 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 3/4 in L Brush, Orange, 20 in L Overall (53787)
- REMCO 7"L Blue Scrub Brush (35873)
- GORDON BRUSH 3/4" D 8-1/2" Length Single Spiral Single-Stem Nylon Brushes w Ring (200399G-12)
- Remco Brushes