Shop All Brooms
Remco
9 1/2 in Sweep Face Broom Head, Soft, Synthetic, White
Mfr # 31045
Zoro # G3872084
original price:
$24.40
10% off
new price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Bristle Length 3 in
- Bristle Material Polyester
- Block Material Plastic
- Color Coding System Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 3 in |
Broom Handle Diameter | No Handle |
Broom Handle Length | No Handle |
Block Depth | 3 in |
Block Width | 10 1/4 in |
Description
Floor Broom Head, Bristle Material PET, For Surface Texture Smooth, Sweep Face 9 1/2 in, Bristle Length 3 in, Bristle Color White, Block Material Polypropylene, Handle Connection Type Threaded, Chemical Resistant Yes, Tool Type Broom Head, Block Depth 3 in, Block Width 10 1/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Soft, Block Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- I-MOP Solution Tank, For Mfr. No. 1237770 (1237699)
- KIMBERLY-CLARK Wypall® Waterless Hand Wipes, Herbal Fragrance, 75 per Bucket, 6/Ctn - KIM91371CT (KIM91371CT****)
- SAN JAMAR Rely Hybrid Soap, Summit Stainless (SH970SS)
- TOUGH GUY 5,000 mL Liquid Hand Cleaner Cartridge (12V418)
- REMCO 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, Blue (31043)
- REMCO 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, Red (31044)
- REMCO 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, Yellow (31046)
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Black (31959)
- REMCO 11 51/64 in Sweep Face Angle Broom Head, Synthetic, Green (29142)
- REMCO 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, White (29145)
- CARLISLE FOODSERVICE Med-Duty Angle Broom Head, 12", Ylw, PK12 (36867EC04)
- Remco Brooms