Shop All Brooms
Remco
9 1/2 in Sweep Face Broom Head, Soft, Synthetic, Red
Mfr # 31044
Zoro # G3872093
original price:
$24.39
6% off
new price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Bristle Length 3 in
- Bristle Material Polyester
- Block Material Plastic
- Broom Handle Color No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 3 in |
Broom Handle Length | No Handle |
Broom Handle Diameter | No Handle |
Block Width | 10 1/4 in |
Block Depth | 3 in |
Description
Floor Broom Head, Bristle Material PET, For Surface Texture Smooth, Sweep Face 9 1/2 in, Bristle Length 3 in, Bristle Color Red, Block Material Polypropylene, Handle Connection Type Threaded, Chemical Resistant Yes, Tool Type Broom Head, Block Depth 3 in, Block Width 10 1/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Soft, Block Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 13/16 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 5 51/64 in L Brush, Yellow, Plastic (41956)
- GLOBAL INDUSTRIAL 2 Liter Capacity Sanitizing & Cleaning All Purpose Handheld Sprayer (534736)
- 3M Trap Masking Material, 56 in. x 50 ft. (DIRT TRAP 36852)
- TOUGH GUY 60-5/16" to 108-9/16" Threaded Extension Handle, 1 1/4 in Dia, Red, Aluminum/Plastic (48LY93)
- REMCO 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, Yellow (31046)
- REMCO 1 1/2 x 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, Green (31042)
- REMCO 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, White (31045)
- REMCO 11 3/8 in Sweep Face Broom Head, Stiff, Synthetic, Gray (291488)
- REMCO Vikan 24in Combo Push Broom- Soft/Stiff, Green (31942)
- REMCO 2 x 16 in Sweep Face Broom Head, Soft, Synthetic, Green (31782)
- KRAFT TOOL Aluminum Natural Horsehair/Poly Bl, 36 (CC180)
- Remco Brooms