Shop All Brooms
Remco
9 1/2 in Sweep Face Broom Head, Soft, Synthetic, Blue
Mfr # 31043
Zoro # G3872057
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Bristle Length 3 in
- Bristle Material Polyester
- Block Material Plastic
- Chemical Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 3 in |
Broom Handle Diameter | No Handle |
Broom Handle Length | No Handle |
Block Depth | 3 in |
Block Width | 10 1/4 in |
Description
Floor Broom Head, Bristle Material PET, For Surface Texture Smooth, Sweep Face 9 1/2 in, Bristle Length 3 in, Bristle Color Blue, Block Material Polypropylene, Handle Connection Type Threaded, Chemical Resistant Yes, Tool Type Broom Head, Block Depth 3 in, Block Width 10 1/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Soft, Block Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARSAW CHEMICAL Stay II, Bathroom Cleaner and Deodorizer, Wintergreen Scent, 1-Gallon, 4PK (63245-0002004)
- MALISH Wood Handle, Natural, Wood (50348)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70378)
- ANCHORSEAL 2 1 QT Wax Emulsion End Sealer, Prevent Drying Splits in Logs & Lumber (H2QTCLEARG)
- REMCO 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, Red (31044)
- REMCO 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, Yellow (31046)
- REMCO 1 1/2 x 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, Green (31042)
- REMCO 2 x 16 in Sweep Face Broom Head, Soft, Synthetic, Blue (31783)
- REMCO Vikan 12in Angle Broom- Extra Stiff, Orange (29147)
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Yellow (31956)
- HARPER 9 in Sweep Face Broomhead, 9" wood block upright broom, Black (109)
- Remco Brooms