Shop All Brushes
Remco
8-1/3"L Black Replacement Tank Brush, Polyester
Mfr # 70379
Zoro # G3560146
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tank Brush
- Bristle Firmness Stiff
- Bristle Color Black
- Brush Length 8 21/64 in
- Handle Length Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 8 21/64 in |
Handle Length | Not Included |
Brush Width | 5 1/10 in |
Bristle Length | 1 1/2 in |
Trim Length | 1 1/2 in |
Overall Length | 8 33/100 in |
Head Width | 5 1/8 in |
Description
Tank Brush Head, Tool Type Tank Brush Head, Bristle Material Polyester, Brush Length 8 3/8 in, Bristle Firmness Stiff, Bristle Color Black, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Bristle Length 1 1/2 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUWEL Foldable Rotary Clothesline (Nova Plus 500)
- SEYMOUR MIDWEST Street Broom, Rough Surf, 60" Blue Handle (82018)
- WINDEX Vinegar MultiSurface Spray, 23 fl oz (0.7 quart) Clean & Fresh, 8 PK (SJN312620CT)
- TOUGH GUY 14 in Sweep Face Broom Head, Soft, Synthetic, Gray (90609)
- REMCO 9-1/4"L Green Scrub Brush (70672)
- REMCO Vikan 3.0in Tube Brush w/ 5' Flex Handle- Medium, White (53885)
- REMCO 1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, Blue, Plastic, 11 in L Overall (42873)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Red, Plastic (45894)
- REMCO 2 3/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 6 in L Brush, Pink (53701)
- REMCO Vikan Medium Hand Brush- Medium, Red (35874)
- TOUGH GUY Refrigerator Coil Brush, 15 in L Handle, 12 in L Brush, White, Wood, 28 in L Overall (2KVE3)
- Remco Brushes