Shop All Brushes
Remco
7"L Yellow Scrub Brush
Mfr # 35876
Zoro # G3940973
original price:
$12.45
16% off
new price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Medium
- Brush Length 6 1/2 in
- Handle Length 6 1/2 in
- Handle Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 6 1/2 in |
Handle Length | 6 1/2 in |
Brush Width | 1 3/4 in |
Bristle Length | 1 in |
Trim Length | 1 in |
Overall Length | 7 in |
Head Width | 1 3/4 in |
Description
Scrub Brush, Bristle Firmness Medium, Handle Style Straight, Bristle Material Polyester, Handle Material Plastic, Brush Length 6 1/2 in, Handle Length 6 1/2 in, Head Width 1 3/4 in, Bristle Color Yellow, Overall Length 6 3/8 in, Chemical Resistant Yes, Bristle Length 1 in, Brush Type Hand Scrub Brush, Features Hanging Hole, Handle Color Yellow, Surface Type Dry, Wet, Head Shape Angled, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Vacuum Bag, 3-Ply, Paper Bag, 10 PK (3ZJH8)
- REJUVENATE Rejuvenate 1005756 6 x 17 in. Microfiber Floor Cloth (1005756)
- NAMCO MANUFACTURING MaraVilloso, 1 gal. (4089)
- 3M 3M Scotch-Brite„¢ Light Duty Scouring Pads , White, 40 Pads - 9030 (61500031879)
- REMCO 7"L Blue Scrub Brush (35873)
- REMCO 7"L Red Scrub Brush (35874)
- REMCO 7"L White Scrub Brush (35875)
- REMCO 12"L Black Replacement Deck Brush, Polyester (70609)
- REMCO 2 5/8 in W Scrub Brush, Stiff, 6 7/8 in L Handle, 6 7/8 in L Brush, Blue, Polypropylene (38913)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Orange, Plastic (45897)
- SPARTA 3 in W Pipe and Valve Brush, Purple, Polypropylene (45003EC68)
- Remco Brushes