Shop All Brushes
Remco
7"L Red Scrub Brush
Mfr # 35874
Zoro # G4173452
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Medium
- Brush Length 6 1/2 in
- Handle Length 6 1/2 in
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 6 1/2 in |
Handle Length | 6 1/2 in |
Brush Width | 1 3/4 in |
Bristle Length | 1 in |
Trim Length | 1 in |
Overall Length | 7 in |
Head Width | 1 3/4 in |
Description
Scrub Brush, Bristle Firmness Medium, Handle Style Straight, Bristle Material Polyester, Handle Material Plastic, Brush Length 6 1/2 in, Handle Length 6 1/2 in, Head Width 1 3/4 in, Bristle Color Red, Overall Length 6 3/8 in, Chemical Resistant Yes, Bristle Length 1 in, Brush Type Hand Scrub Brush, Features Hanging Hole, Handle Color Red, Surface Type Dry, Wet, Head Shape Angled, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Blue Cloth Reuseable Filter, w/Clamp Ring, Dry, Reusable (25-1201)
- DIVERSEY Liquid Deodorizer, Size 1 gal., Red (94355110)
- GENUINE JOE Genuine Joe Brooms And Sweeper, Woodgrain, 60" L Handle (GJO60467)
- HOOVER VAC BAG HOOVER S"" PK3 (4010064S)
- REMCO 7"L Blue Scrub Brush (35873)
- REMCO 7"L Green Scrub Brush (35872)
- REMCO 7"L Yellow Scrub Brush (35876)
- REMCO 2 3/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 6 in L Brush, Black (53709)
- REMCO 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Blue, Plastic (42373)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Purple, Plastic (45898)
- WEILER 3" Double Spiral Flue Brush .012 Steel Fill (44156)
- Remco Brushes