Shop All Brushes
Remco
7"L Blue Scrub Brush
Mfr # 35873
Zoro # G3933833
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Medium
- Brush Length 6 1/2 in
- Handle Length 6 1/2 in
- Handle Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 6 1/2 in |
Handle Length | 6 1/2 in |
Brush Width | 1 3/4 in |
Bristle Length | 1 in |
Overall Length | 7 in |
Trim Length | 1 in |
Head Width | 1 3/4 in |
Description
Scrub Brush, Bristle Firmness Medium, Handle Style Straight, Bristle Material Polyester, Handle Material Plastic, Brush Length 6 1/2 in, Handle Length 6 1/2 in, Head Width 1 3/4 in, Bristle Color Blue, Overall Length 6 3/8 in, Chemical Resistant Yes, Bristle Length 1 in, Brush Type Hand Scrub Brush, Features Hanging Hole, Handle Color Blue, Surface Type Dry, Wet, Head Shape Angled, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Toilet Paper Dispenser, Horizontal Double Roll, Jumbo Core, Wall Mount, Smoke (59210)
- U.S.CHEMICAL Tempura Rinse All Temperature Drying Agent 5 gal. (057502.)
- ZORO SELECT Dispenser with Faucet, 2.5G, HDPE, Natural (180146)
- REMCO 11 in Sweep Face Lobby Broom and Dust Pan, Purple, 36" L Handle (62508)
- REMCO 7"L Red Scrub Brush (35874)
- REMCO 7"L Yellow Scrub Brush (35876)
- REMCO 7"L White Scrub Brush (35875)
- REMCO 1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, Blue, Plastic, 11 in L Overall (42873)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Purple, Plastic (45898)
- REMCO 9-1/4"L Blue Scrub Brush (70673)
- DRILLBRUSH BBQ Grill Accessories - The Grill Brush - Grill Cleaner - Barbeque Gri (O-K-QC-DB)
- Remco Brushes