Shop All Handles, Frames and Braces
Remco
61-4/5" to 112-1/2" Threaded Telescopic Handle, 1 1/4 in Dia, Yellow, Aluminum/Plastic
Mfr # 29756
Zoro # G4743094
original price:
$58.99
7% off
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Threaded
- Handle Length 64 to 115"
- Handle Material Aluminum/Plastic
- Handle Diameter 1 1/4 in
- Handle Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remco
- MFR # 29756
- Zoro # G4743094
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 64 to 115" |
Handle Diameter | 1 1/4 in |
Length | 61-4/5" to 112-1/2" |
Dia. | 1-1/4" |
Pole Diameter | 1 1/4 in |
Maximum Telescoping Length | 231 in |
Minimum Telescoping Length | 60 in |
Description
Telescopic Handle, Connection Type Threaded, Material Anodized Aluminum/Polypropylene, Minimum Telescoping Length 60 in, Maximum Telescoping Length 231 in, Connection Thread Type European, Handle Diameter 1 1/4 in, Grip Material Polypropylene, Grip Style Ergonomic, Color Yellow, Color Coding System Yes, Pole Diameter 1 1/4 in, Product Type Telescopic Handle, Series Vikan, Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECKITT BENCKISER EASY-OFF, Heavy Duty Oven Cleaner, Fresh Scent, Foam, 14.5 Oz Aerosol, 12PK (87979CT)
- GLOBAL INDUSTRIAL Round Bright Orange, Plastic (240464BOR)
- COLORCORE ColorCore Medium Angle Broom, Black (310119)
- WYPALL SANI-PREP Dairy Towels, POP-UP Bx, 1, PK18 (KCC 01772)
- REMCO 61-4/5" to 112-1/2" Threaded Telescopic Handle, 1 1/4 in Dia, Blue, Aluminum/Plastic (29753)
- REMCO 61-4/5" to 112-1/2" Threaded Telescopic Handle, 1 1/4 in Dia, Red, Aluminum/Plastic (29754)
- REMCO 61-4/5" to 112-1/2" Threaded Telescopic Handle, 1 1/4 in Dia, White, Aluminum/Plastic (29755)
- REMCO Drain Brush Handle, 1 1/4 in Dia, Fiberglass (6036DRN)
- REMCO 100" to 187" Threaded Extension Handle, 1 1/4 in Dia, Yellow, Aluminum (6268N)
- REMCO Vikan 67in Ultra Hygiene Handle, Blue (29643)
- PROTEAM Cord Assembly, ProGuard 4 (829719-4)
- Remco Handles, Frames and Braces