Shop All Handles, Frames and Braces
Remco
61-4/5" to 112-1/2" Threaded Telescopic Handle, 1 1/4 in Dia, White, Aluminum/Plastic
Mfr # 29755
Zoro # G4743076
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Threaded
- Handle Length 64 to 115"
- Handle Material Aluminum/Plastic
- Handle Diameter 1 1/4 in
- Handle Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 29755
- Zoro # G4743076
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 64 to 115" |
Handle Diameter | 1 1/4 in |
Length | 61-4/5" to 112-1/2" |
Dia. | 1-1/4" |
Maximum Telescoping Length | 231 in |
Minimum Telescoping Length | 60 in |
Pole Diameter | 1 1/4 in |
Description
Telescopic Handle, Connection Type Threaded, Material Anodized Aluminum/Polypropylene, Minimum Telescoping Length 60 in, Maximum Telescoping Length 231 in, Connection Thread Type European, Handle Diameter 1 1/4 in, Grip Material Polypropylene, Grip Style Ergonomic, Color White, Color Coding System Yes, Pole Diameter 1 1/4 in, Product Type Telescopic Handle, Series Vikan, Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Multi-Purpose Cleaner/Degreaser, 20 oz. Aerosol Can, Liquid, White (6PEC6)
- MONARCH T-Shirt Cleaning Rags - White - New - 5 lb Box (N2-W43-5)
- PROVON 2000 ml Foam Hand Soap Cartridge (5286-02)
- LIBMAN Jumbo 7 in. W X 10.5 in. L Looped Cotton Mop Refill (130)
- REMCO 61-4/5" to 112-1/2" Threaded Telescopic Handle, 1 1/4 in Dia, Yellow, Aluminum/Plastic (29756)
- REMCO 61-4/5" to 112-1/2" Threaded Telescopic Handle, 1 1/4 in Dia, Red, Aluminum/Plastic (29754)
- REMCO 61-4/5" to 112-1/2" Threaded Telescopic Handle, 1 1/4 in Dia, Blue, Aluminum/Plastic (29753)
- REMCO 53" Hazmat Handle, 1 1/4 in Dia, White, Fiberglass (6053)
- REMCO 36" Hazmat Handle, 1 1/4 in Dia, White, Fiberglass (6036)
- REMCO Vikan 59in Ultra Hygiene Handle, Blue (29623)
- ELITE MOPS & BROOMS Dust Mophead Refill 5X24 (125-DUST-R-24)
- Remco Handles, Frames and Braces