Shop All Brushes
Remco
6-1/2"L Stiff Tube Brush w/o Handle
Mfr # 53801039
Zoro # G4191704
original price:
$34.33
8% off
new price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tube and Pipe Brush
- Bristle Firmness Medium
- Bristle Color Black
- Brush Length 6 in
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 6 in |
Brush Width | 3 7/8 in |
Bristle Length | 4 in |
Overall Length | 6 1/2 in |
Trim Length | 4 in |
Brush Dia. | 4 in |
Brush Diameter | 4 in |
Details
Brush Type | Tube and Pipe Brush |
Bristle Firmness | Medium |
Bristle Color | Black |
Handle Color | Black |
Bristle Material | Polyester |
Handle Material | Not Included |
Brush Handle Style | Replacement Brush Head |
Item | Tube and Pipe Brush |
Features | 6-1/2 in Length; 3-29/32 in Diameter; Maximum Temperature is 250 Degrees F; Medium Bristle |
Acid Resistant | Yes |
Color Coding System | Yes |
Chemical Resistant | Yes |
Temperature Resistant | Yes |
Application | Pipes and Tubes |
Description
Tube and Pipe Brush, Bristle Material Polyester, Brush Diameter 4 in, Brush Length 6 in, Handle Length Not Applicable, Bristle Color Black, Chemical Resistant Yes, Acid Resistant Yes, Application Pipes and Tubes, Bristle Firmness Medium, Bristle Length 4 in, Brush Width 3 7/8 in, Color Coding System Yes, FDA Compliant Yes, Handle Color Black, Overall Length 6 1/2 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Zep Lemon Scent Disinfectant Cleaner 32 oz (ZUBAC32)
- TOUGH GUY 1 in String Wet Mop, 12 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W207)
- KIMBERLY-CLARK PROFESSIONAL JRT Jr. Escort Jumbo Roll Bath Tissue Dispenser, 16x5.75x13.88, White (9508)
- MALISH Broom Head, Brown, 6 1/4 in L Bristles (045816)
- REMCO Scrub Brush, Stiff, 7 1/2 in L Handle, 9 1/8 in L Brush, Blue, Polypropylene, 9 1/8 in L Overall (38943)
- REMCO Vikan 4.0in Pipe Brush- Medium, Red (5380-103-4)
- REMCO 13" Green Bench Brush, Polyester (45822)
- REMCO 1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, Red, Plastic (41854)
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Red, Plastic, 13 in L Overall (45874)
- REMCO Vikan Detail Brush- Extra Stiff, Red (44014)
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head (48LY96)
- Remco Brushes