Shop All Brushes
Remco
59/100 in W Wand Brush, Medium, 17 in L Handle, 2 9/25 in L Brush, Yellow, Plastic
Mfr # 41976
Zoro # G1872441
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Wand Brush
- Bristle Firmness Medium
- Brush Length 2 9/25 in
- Handle Length 17 in
- Handle Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 2 9/25 in |
Handle Length | 17 in |
Brush Width | 59/100 in |
Bristle Length | 1 5/8 in |
Overall Length | 23 31/50 in |
Trim Length | 1 3/5 in |
Head Width | 5/8 in |
Details
Brush Type | Wand Brush |
Bristle Firmness | Medium |
Bristle Color | Yellow |
Handle Color | Yellow |
Bristle Material | Polyester |
Handle Material | Plastic |
Item | Wand Brush |
Features | Clean all the Way to the End of Narrow Spaces, Easy-Grip Slim Handle |
Temperature Resistant | Yes |
Chemical Resistant | Yes |
Color Coding System | Yes |
Handle Style | Straight |
Description
Wand Brush, Bristle Firmness Medium, Handle Style Straight, Bristle Material Polyester, Handle Material Plastic, Brush Length 2 3/8 in, Handle Length 17 in, Head Width 5/8 in, Bristle Color Yellow, Overall Length 23 5/8 in, Chemical Resistant Yes, Bristle Length 1 5/8 in, Brush Type Wand Brush, Features Clean Narrow Spaces, Easy-Grip Handle, Handle Color Yellow, Temperature Resistant Yes, FDA Compliant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE General Purpose ScourngPad105, 4.5in, PK40 (105)
- RESOLVE Carpet Cleaner, 32 oz Spray Bottle, PK12 (RAC97402)
- GEORGIA-PACIFIC Angel Soft Professional Series, Standard Core, 2 Ply, 450 Sheets, White, 40 PK (16840)
- HOWARD 1 Pt Feed-N-Wax Polish and Conditioner (FW0016)
- REMCO 59/100 in W Wand Brush, Medium, 17 in L Handle, 2 9/25 in L Brush, White, Plastic (41975)
- REMCO 59/100 in W Wand Brush, Medium, 17 in L Handle, 2 9/25 in L Brush, Blue, Plastic (41973)
- REMCO 59/100 in W Wand Brush, Medium, 17 in L Handle, 2 9/25 in L Brush, Red, Plastic (41974)
- REMCO 9-1/4"L Green Scrub Brush (70672)
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Red, Plastic, 13 in L Overall (45874)
- REMCO Vikan Small Hand Brush- Stiff, Blue (64403)
- PREMIER 3X7 Row Zpro Wire Brsh Nylon Ar10203 (10203)
- Remco Brushes