Shop All Brushes
Remco
59/100 in W Wand Brush, Medium, 17 in L Handle, 2 9/25 in L Brush, White, Plastic
Mfr # 41975
Zoro # G1871802
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Wand Brush
- Bristle Firmness Medium
- Brush Length 2 9/25 in
- Handle Length 17 in
- Handle Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 2 9/25 in |
Handle Length | 17 in |
Brush Width | 59/100 in |
Bristle Length | 1 5/8 in |
Trim Length | 1 3/5 in |
Overall Length | 23 31/50 in |
Head Width | 5/8 in |
Details
Brush Type | Wand Brush |
Bristle Firmness | Medium |
Bristle Color | White |
Handle Color | White |
Bristle Material | Polyester |
Handle Material | Plastic |
Item | Wand Brush |
Color Coding System | Yes |
Chemical Resistant | Yes |
Features | Clean all the Way to the End of Narrow Spaces, Easy-Grip Slim Handle |
Temperature Resistant | Yes |
Handle Style | Straight |
Description
Wand Brush, Bristle Firmness Medium, Handle Style Straight, Bristle Material Polyester, Handle Material Plastic, Brush Length 2 3/8 in, Handle Length 17 in, Head Width 5/8 in, Bristle Color White, Overall Length 23 5/8 in, Chemical Resistant Yes, Bristle Length 1 5/8 in, Brush Type Wand Brush, Features Clean Narrow Spaces, Easy-Grip Handle, Handle Color White, Temperature Resistant Yes, FDA Compliant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Upright Corn Broom - 11" Sweep (89377)
- PULLMAN-HOLT Crevice Tool, Plastic, 9" L (591277701)
- HYGEA NATURAL Tough Action Tile Grout DeepCleaning Ready to use 24oz Spray 3 pack (HN-3002-3)
- TRIMACO Leakprf/Slip Res Surf Protect, 50ftLx2ftW (90050)
- REMCO 59/100 in W Wand Brush, Medium, 17 in L Handle, 2 9/25 in L Brush, Red, Plastic (41974)
- REMCO 59/100 in W Wand Brush, Medium, 17 in L Handle, 2 9/25 in L Brush, Blue, Plastic (41973)
- REMCO 59/100 in W Wand Brush, Medium, 17 in L Handle, 2 9/25 in L Brush, Yellow, Plastic (41976)
- REMCO Vikan Round Hand Brush- Stiff, Blue (38853)
- REMCO Vikan 3.5in One-Piece Pipe Brush- Medium/Stiff, Red (5381-90-4)
- REMCO 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Yellow, Plastic (42376)
- LIBMAN COMMERCIAL Vent Brush, 18 in Long, Flexible, PK6, 6 PK (93)
- Remco Brushes