Shop All Brushes
Remco
59/100 in W Wand Brush, Medium, 17 in L Handle, 2 9/25 in L Brush, Green, Plastic
Mfr # 41972
Zoro # G1871927
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Wand Brush
- Bristle Firmness Medium
- Brush Length 2 9/25 in
- Handle Length 17 in
- Handle Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 2 9/25 in |
Handle Length | 17 in |
Brush Width | 59/100 in |
Bristle Length | 1 5/8 in |
Overall Length | 23 31/50 in |
Trim Length | 1 3/5 in |
Head Width | 5/8 in |
Details
Brush Type | Wand Brush |
Bristle Firmness | Medium |
Bristle Color | Green |
Handle Color | Green |
Bristle Material | Polyester |
Handle Material | Plastic |
Item | Wand Brush |
Chemical Resistant | Yes |
Color Coding System | Yes |
Features | Clean all the Way to the End of Narrow Spaces, Easy-Grip Slim Handle |
Temperature Resistant | Yes |
Handle Style | Straight |
Description
Wand Brush, Bristle Firmness Medium, Handle Style Straight, Bristle Material Polyester, Handle Material Plastic, Brush Length 2 3/8 in, Handle Length 17 in, Head Width 5/8 in, Bristle Color Green, Overall Length 23 5/8 in, Chemical Resistant Yes, Bristle Length 1 5/8 in, Brush Type Wand Brush, Features Clean Narrow Spaces, Easy-Grip Handle, Handle Color Green, Temperature Resistant Yes, FDA Compliant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOELTING Grease - Food Grade (508135)
- 3M Easy Trap Duster, 5" x 30 ft, White, 60 Sheet Roll/Box, 8PK (59032W)
- BOBRICK Bobrick ClassicSeries Stainless Steel Wall Mount Trash Can, 625 Gallon (B-279)
- GOJO TRUE FIT Wall Plate for ADX-7 Dispenser, White, PK12 (8790-WHT-12)
- REMCO 59/100 in W Wand Brush, Medium, 17 in L Handle, 2 9/25 in L Brush, Yellow, Plastic (41976)
- REMCO 59/100 in W Wand Brush, Medium, 17 in L Handle, 2 9/25 in L Brush, Blue, Plastic (41973)
- REMCO 59/100 in W Wand Brush, Medium, 17 in L Handle, 2 9/25 in L Brush, White, Plastic (41975)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Purple, Polypropylene (5382808)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Yellow, Plastic (45896)
- REMCO 13" Yellow Bench Brush, Polyester (45826)
- MEECO MFG CO 6 ROUND POLY CHIM BRUSH (33140)
- Remco Brushes