Shop All Handles, Frames and Braces
Remco
5.4" Handle Adapter, Polypropylene
Mfr # 6200
Zoro # G3314599
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polypropylene
- Handle Color White
- Fits Brand Carlisle
- Overall Length 5 1/2 in
- Length 5.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 6200
- Zoro # G3314599
- UPC # 812904020219
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Overall Length | 5 1/2 in |
Length | 5.4" |
Details
Handle Material | Polypropylene |
Handle Color | White |
Item | Handle Adapter |
Fits Brand | Carlisle |
Material | polypropylene |
Type | Replacement |
For Use With | Non-Hygienic Threads |
Impact Rated | No |
Description
Handle Adapter, Fits Brand Carlisle, Type Replacement, Material Polypropylene, Overall Length 5 1/2 in, For Use With Non-Hygienic Threads, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO INDUSTRIES 12-Pk Microfiber Cleaning Cloth (65003)
- FRESH PRODUCTS ourfreshE Refills, Cucumber Melon, PK36 (OFENB-F-006I036M-02)
- PIG Adhesive Backed Urinal Mat, PP, PK50 (GRP7502-BK)
- DUSTLESS TECHNOLOGIES Dustless Vacuum, 25Ft Hose with Cuffs (14291)
- REMCO 61-4/5" to 112-1/2" Threaded Telescopic Handle, 1 1/4 in Dia, Red, Aluminum/Plastic (29754)
- REMCO Vikan Nylon Flex Rod Handle (53525)
- REMCO 1310mm Color Coded Handle, 1 1/4 in Dia, Orange, Aluminum (29357)
- REMCO 9 in Pad Holder, Red, Polypropylene (55104)
- REMCO 9 in Pad Holder, White, Polypropylene (55005)
- REMCO Vikan 51in Ultra Hygiene Handle, Red (29604)
- GORDON BRUSH Milwaukee Dustless Brush 191400 60 X 1 In. Sectional Handle; Case Of 12 (191400)
- Remco Handles, Frames and Braces