Shop All Handles, Frames and Braces
Remco
53" Drain Brush Handle, 1 1/4 in Dia, White, Fiberglass
Mfr # 6053DRN
Zoro # G4146073
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 53 in
- Handle Material Fiberglass
- Handle Diameter 1 1/4 in
- Handle Color White
- Length 53"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 6053DRN
- Zoro # G4146073
- UPC # 812904021971
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Length | 53 in |
Handle Diameter | 1 1/4 in |
Length | 53" |
Dia. | 1-1/3" |
Maximum Length | 53 in |
Details
Handle Material | Fiberglass |
Handle Color | White |
Item | Drain Brush Handle |
Material | Fiberglass |
Features | Dish Washer Safe |
Broom Handle Tip Material | Plastic |
Color | White |
For Use With | Vikan Drain Brushes |
Broom Connection Type | Threaded |
Chemical Resistant | Yes |
Accessory Type | Drain Brush Handle |
Handle Style | Fixed |
Tool Type | Brush Handle |
Connection Thread Type | European |
Handle Connection Type | Threaded |
Product Type | Drain Brush Handle |
Description
Drain Brush Handle, Tool Type Brush Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Fiberglass, Handle Length 53 in, Handle Diameter 1 1/4 in, Handle Color White, Maximum Length 53 in, Handle Style Fixed, Features Dish Washer Safe, Chemical Resistant Yes, Product Type Drain Brush Handle
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Wash Machine Hose, Male, Female, 5ft., PK2 (3805MF)
- KIMBERLY-CLARK PROFESSIONAL Convenience Case, 2 Ply Facial Tissue, 6 Boxes, 100 Sheets per Box (13216)
- LAVEX 18'' Blue Microfiber Hook & Loop Scrubbing Wet Mop Pad (274MFFMS18BL)
- CR LAURENCE Micro Fiber Wipes, 12PK (MFW12)
- REMCO 53" Hazmat Handle, 1 1/4 in Dia, White, Fiberglass (6053)
- REMCO Vikan Stainless Steel Flex Rod Handle (53515)
- REMCO 61-4/5" to 112-1/2" Threaded Telescopic Handle, 1 1/4 in Dia, Yellow, Aluminum/Plastic (29756)
- REMCO Vikan 61in Stainless Steel Flex Rod Handle (5350)
- REMCO 24" Drain Brush Handle, 1 1/4 in Dia, White, Fiberglass (6024DRN)
- REMCO 99" to 186" Threaded Extension Handle, 1 1/4 in Dia, Yellow, Aluminum/Fiberglass (6268B)
- SWEEPEX 60" Magnet Bar, Silver, Red, Metal (HDM-060-1)
- Remco Handles, Frames and Braces