Shop All Shovels and Scoops
Remco
#4 Industrial Square Point Shovel, Plastic Blade, 23 in L Black Polypropylene Handle
Mfr # 6900SS
Zoro # G2830152
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Plastic
- Handle Material Polypropylene
- Application For Spill Kits, Hazmat Response, Industrial Applications, Material Handling and Environmental Clean-up
- Blade Length 18 in
- Design 2-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 6900SS
- Zoro # G2830152
- UPC # 812904022251
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Handle Length | 23 in |
Blade Length | 18 in |
Overall Length | 40-7/8 in |
Blade Width | 13-13/16 in |
Blade Size | #4 |
Overall Height | 40 7/8 in |
Description
Industrial Shovel, Product Type Scoop Shovel, Blade Type Square Point, Blade Material Plastic, Number of Ribs 1, Blade Length 18 in, Blade Size #4, Blade Width 13 13/16 in, Blade Color Green, Handle Type D-Grip, Handle Material Polypropylene, Handle Length 23 in, Handle Color Black, Blade Step Not Applicable, Corrosion Resistant Yes, Detachable Handle Yes, ESD Safe No, Non-Sparking No, Overall Length 40 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Small Raffle Ticket Drum - 8 x 11 inches (627387QJO)
- GILMOUR HOT WATER NOZZLE ADJ (855022-1001)
- WEDGE-LOC Corner InLine Brace Set (205)
- BRIGGS & STRATTON VALVE-FLOAT NEEDLE (595324)
- REMCO #4 Industrial Square Point Shovel, Plastic Blade, 28 in L Black Polypropylene Handle (6985SS)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Red Polypropylene Handle (6981MD4)
- REMCO Ergonomic Square Point Shovel, Polypropylene Blade, 51.2 in L Yellow Polypropylene Handle (56016)
- REMCO #3 Industrial Square Point Shovel, Plastic Blade, 25 in L Black Polypropylene Handle (6892SS)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Green Polypropylene Handle (69812)
- REMCO Tuffy Unbreakable Scoop Shovel (14449)
- RAZOR-BACK #4 14 ga Asphalt/Coal Square Point Shovel, Steel Blade, 40 in L Wood Wood Handle (79804GR)
- Remco Lawn & Garden Tools