Shop All Brushes
Remco
3/4" W Tube and Valve Brush, Medium, 14 in L Handle, 6 in L Brush, Pink, 20 in L Overall
Mfr # 53761
Zoro # G1854819
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Firmness Medium
- Bristle Color Pink
- Brush Length 6 in
- Handle Length 14 in
- Handle Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 6 in |
Handle Length | 14 in |
Brush Width | 3/4" |
Bristle Length | 1/2 in |
Trim Length | 1/2 in |
Overall Length | 20 in |
Brush Dia. | 3/4 in |
Brush Diameter | 0.9 in |
Details
Bristle Firmness | Medium |
Bristle Color | Pink |
Handle Color | Blue |
Bristle Material | Polyester |
Handle Material | Polypropylene, Stainless Steel |
Brush Handle Style | Long Handle |
Item | Tube and Valve Brush |
Color Coding System | Yes |
Acid Resistant | Yes |
Features | 19-29/32 in Length; 29/32 in Diameter; Maximum Temperature is 250 Degrees F |
Chemical Resistant | Yes |
Temperature Resistant | Yes |
Application | Pipes and Tubes |
Handle Style | Straight |
Grip Style | Smooth |
Description
Tube and Valve Brush, Handle Style Straight, Bristle Material Polyester, Handle Material Polypropylene, Stainless Steel, Brush Diameter 0.9 in, Brush Length 6 in, Handle Length 14 in, Bristle Color Pink, Chemical Resistant Yes, Acid Resistant Yes, Application Pipes and Tubes, Bristle Firmness Medium, Bristle Length 1/2 in, Brush Width 3/4 In., Color Coding System Yes, FDA Compliant Yes, Grip Style Smooth, Handle Color Blue, Overall Length 19 7/8 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENEX Kleenex Multifold Paper Towels, 150 Sheets, 9.4", White, 8 PK (02046)
- FEBREZE AIR, Gain Original, 8.8 oz Aerosol (96252EA)
- STANLEY Vacuum Hose, Flexible, 1-1/4 " x 4 ft. (25-1203)
- RUBBERMAID COMMERCIAL Flat Mop Frame, 1.06 lb Dry Wt, Quick Change Connection, Black, Microfiber (2132428)
- REMCO Vikan 3.5in Pipe Brush- Medium, White (5380-90-5)
- REMCO 13" Red Bench Brush, Polyester (45824)
- REMCO Vikan Dish Brush w/ Scraper- Medium, White (42375)
- REMCO 2 3/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 6 in L Brush, Pink (53701)
- REMCO Vikan UST Detail Brush- Soft, White (5551305)
- REMCO 2 3/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 6 in L Brush, Orange (53707)
- GORDON BRUSH 3 x 7 Row 0.006" Brass Bristle and Plywood Handle Scratch Brush (30BG-12)
- Remco Brushes