Shop All Brushes
Remco
3/4" W Tube and Valve Brush, Medium, 14 in L Handle, 19 9/10 in L Brush, Purple
Mfr # 53768
Zoro # G1854800
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Firmness Medium
- Brush Length 19 9/10 in
- Handle Length 14 in
- Handle Color Purple
- Bristle Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 19 9/10 in |
Handle Length | 14 in |
Brush Width | 3/4" |
Bristle Length | 1/2 in |
Brush Dia. | 9/10 in |
Overall Length | 19 9/10 in |
Trim Length | 1/2 in |
Brush Diameter | 0.9 in |
Details
Bristle Firmness | Medium |
Bristle Color | Purple |
Handle Color | Purple |
Bristle Material | Polyester |
Handle Material | Polypropylene, Stainless Steel |
Brush Handle Style | Long Handle |
Item | Tube and Valve Brush |
Chemical Resistant | Yes |
Features | 19-29/32 in Length; 29/32 in Diameter; Maximum Temperature is 250 Degrees F; Medium Bristle |
Color Coding System | Yes |
Acid Resistant | Yes |
Temperature Resistant | Yes |
Application | Pipes and Tubes |
Handle Style | Straight |
Description
Tube and Valve Brush, Handle Style Straight, Bristle Material Polyester, Handle Material Polypropylene, Stainless Steel, Brush Diameter 0.9 in, Brush Length 19 7/8 in, Handle Length 14 in, Bristle Color Purple, Chemical Resistant Yes, Acid Resistant Yes, Application Pipes and Tubes, Bristle Firmness Medium, Bristle Length 1/2 in, Brush Width 3/4 In., Color Coding System Yes, FDA Compliant Yes, Handle Color Purple, Overall Length 19 7/8 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Plastic Toilet Seat Cover Dispenser 16W x 2-1/5D x 11H, White (641155)
- GOFER PARTS Replacement Squeegee - Rear (A) For Nobles/Tennant 1014094 (GSQ1018AU)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, Super Extra Heavy-Duty, 1.1 mil, Gray, 100 PK (BWK 3339SEH)
- VEND-RITE MFG CO All, Free Clear He Liquid Laundry Detergent, Unscented, 1.6 Oz Vend-Box, 100PK (2979351)
- REMCO 3/4" W Tube and Valve Brush, Medium, 14 in L Handle, 19 9/10 in L Brush, Black (53769)
- REMCO 3/4" W Tube and Valve Brush, Medium, 14 in L Handle, 19 9/10 in L Brush, Orange (53767)
- REMCO Vikan Dish Brush w/ Scraper- Medium, White (42375)
- REMCO 9-1/4"L White Scrub Brush (70675)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Red, Plastic (45894)
- REMCO 1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, White, Plastic (41855)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall (2VHG2)
- Remco Brushes