Shop All Brushes
Remco
3/4" W Tube and Valve Brush, Medium, 14 in L Handle, 19 9/10 in L Brush, Orange
Mfr # 53767
Zoro # G1854791
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Firmness Medium
- Brush Length 19 9/10 in
- Handle Length 14 in
- Handle Color Blue
- Bristle Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 19 9/10 in |
Handle Length | 14 in |
Brush Width | 3/4" |
Bristle Length | 1/2 in |
Trim Length | 1/2 in |
Overall Length | 19 9/10 in |
Brush Dia. | 9/10 in |
Brush Diameter | 0.9 in |
Details
Bristle Firmness | Medium |
Bristle Color | Orange |
Handle Color | Blue |
Bristle Material | Polyester |
Handle Material | Polypropylene, Stainless Steel |
Brush Handle Style | Long Handle |
Item | Tube and Valve Brush |
Color Coding System | Yes |
Features | 19-29/32 in Length; 29/32 in Diameter; Maximum Temperature is 250 Degrees F; Medium Bristle |
Acid Resistant | Yes |
Chemical Resistant | Yes |
Application | Pipes and Tubes |
Temperature Resistant | Yes |
Handle Style | Straight |
Grip Style | Smooth |
Description
Tube and Valve Brush, Handle Style Straight, Bristle Material Polyester, Handle Material Polypropylene, Stainless Steel, Brush Diameter 0.9 in, Brush Length 19 7/8 in, Handle Length 14 in, Bristle Color Orange, Chemical Resistant Yes, Acid Resistant Yes, Application Pipes and Tubes, Bristle Firmness Medium, Bristle Length 1/2 in, Brush Width 3/4 In., Color Coding System Yes, FDA Compliant Yes, Grip Style Smooth, Handle Color Blue, Overall Length 19 7/8 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL Cleanse Heavy 2 Liter Dispenser, 2 L, 6.37 x 5.47 x 11.37, Black, PK8, 8PK (HVY2LDB)
- RIDGID Bag Filter, Wet/Dry, 12 to 16 gal. (VF3502)
- DRAW N TIE 30 gal Trash Bags, 30.5 in x 33 in, Extra Heavy-Duty, 1.2 mil, Black, 200 PK (WEB1DT200)
- PURPLE POWER Purple Power Degreaser (4325P)
- REMCO 3/4" W Tube and Valve Brush, Medium, 14 in L Handle, 19 9/10 in L Brush, Purple (53768)
- REMCO 3/4" W Tube and Valve Brush, Medium, 14 in L Handle, 19 9/10 in L Brush, Black (53769)
- REMCO Vikan 4.0in Pipe Brush- Medium, Yellow (5380-103-6)
- REMCO 1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, Yellow, Plastic (41856)
- REMCO Vikan 3.5in Pipe Brush- Medium, White (5380-90-5)
- REMCO 2 5/8 in W Scrub Brush, Stiff, 6 7/8 in L Handle, 6 7/8 in L Brush, Orange, Polypropylene (38917)
- VIKAN 2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, Red, 20 in L Overall (53794)
- Remco Brushes