Remco

24 in Sweep Face Push Broom, Soft/Stiff Combination, Yellow


product price: $82.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Sweep Face 24 in
  • Bristle Length 2 3/8 in
  • Bristle Material Polyester
  • Bristle Color Yellow
  • Block Material Polypropylene
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Remco
  • MFR # 31946/29626
  • Zoro # G710934852
  • Country of Origin Denmark
  • Category Brooms

Dimensions

Bristle Length 2 3/8 in
Broom Handle Diameter 1 1/4 in
Block Width 23 1/2 in
Broom Handle Length 59 in
Block Depth 2 3/4 in

Details

Sweep Face 24 in
Bristle Material Polyester
Bristle Color Yellow
Block Material Polypropylene
Handle Color Yellow
Item Push Broom
Features Combo Bristles
For Surface Texture Multi-Surface
Bristle Firmness Soft/Stiff Combination
Block Color Yellow
Chemical Resistant Yes
Broom Handle Material Polypropylene
Handle Tip Material Polypropylene
Connection Thread Type European
Handle Finish Matte
Handle Connection Type European Thread

Description

Push Broom, Broom Type Push Broom, Bristle Material Polyester, For Surface Texture Multi-Surface, Sweep Face 24 in, Bristle Length 2 3/8 in, Bristle Color Yellow, Block Material Polypropylene, Handle Length 59 in, Handle Material Polypropylene, Handle Color Yellow, Handle Connection Type Threaded, Chemical Resistant Yes, Features Combo Bristles, Handle Finish Matte, Tool Type Broom, Block Depth 2 3/4 in, Block Width 23 1/2 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.