Shop All Brooms
Remco
24 in Sweep Face Push Broom, Soft, Yellow
Mfr # 31996/29626
Zoro # G610934808
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 24 in
- Bristle Length 2 1/4 in
- Bristle Material Polyester
- Bristle Color Yellow
- Block Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bristle Length | 2 1/4 in |
Block Width | 23 1/2 in |
Broom Handle Length | 59 in |
Broom Handle Diameter | 1 1/4 in |
Block Depth | 2 3/4 in |
Details
Sweep Face | 24 in |
Bristle Material | Polyester |
Bristle Color | Yellow |
Block Material | Polypropylene |
Handle Color | Yellow |
Item | Push Broom |
Block Color | Yellow |
Broom Handle Material | Polypropylene |
Bristle Firmness | Soft |
For Surface Texture | Smooth |
Chemical Resistant | Yes |
Handle Connection Type | European Thread |
Handle Tip Material | Polypropylene |
Handle Finish | Matte |
Connection Thread Type | European |
Description
Push Broom, Broom Type Push Broom, Bristle Material Polyester, For Surface Texture Smooth, Sweep Face 24 in, Bristle Length 2 1/4 in, Bristle Color Yellow, Block Material Polypropylene, Handle Length 59 in, Handle Material Polypropylene, Handle Color Yellow, Handle Connection Type Threaded, Chemical Resistant Yes, Features Not Applicable, Handle Finish Matte, Tool Type Broom, Block Depth 2 3/4 in, Block Width 23 1/2 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Neo SA-2005 Paper Holder (SA-2005-BBZ)
- 3M Chemical Mixing Dispenser, PortbleDspnsr, (85849)
- THEOCHEM LABORATORIES Buster Liquid Drain Opener Quart, 12PK (100916-99990-1Q)
- MUTT MITT Mutt Mitt 2900 Can Liners - 200 per Case (2900)
- REMCO 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Blue (29143)
- REMCO 1 1/2 x 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, Green (31042)
- REMCO 2 x 16 in Sweep Face Broom Head, Soft, Synthetic, Blue (31783)
- REMCO 11 3/8 in Sweep Face Angle Broom, Soft, Red (29164/29604)
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Gray (319588)
- REMCO 12 in Sweep Face Push Broom, Medium, Yellow (31666/29626)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Brown (1A847)
- Remco Brooms