Shop All Brooms
Remco
20-7/64 in Sweep Face Broom, Stiff, Synthetic, White
Mfr # 29205/6053
Zoro # G4692922
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 20-7/64 in
- Bristle Length 4 25/64 in
- Bristle Material Polyester
- Bristle Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bristle Length | 4 25/64 in |
Broom Handle Diameter | 1 in |
Broom Handle Length | 53 in |
Block Depth | 3 in |
Block Width | 16 in |
Description
Push Broom, Broom Type Push Broom, Bristle Material PET, For Surface Texture Multi-Surface, Sweep Face 16 in, Bristle Length 4 3/8 in, Bristle Color White, Block Material Polypropylene, Handle Length 53 in, Handle Material Fiberglass, Handle Color White, Handle Connection Type Threaded, Chemical Resistant Yes, For Use With 6053, Includes Hazmat Handle, Tool Type Broom, Block Depth 3 in, Block Width 20 1/8 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Handle Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL TC Microburst Odor Control System 3000 LCD, 3.25" x 4.33" x 6.6", Wht (1793532)
- EARTHSENSE COMMERCIAL 45 gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 1.5 mil, Clear, 100 PK (RNW4615C)
- PROTEAM Bushing w/ Holder (103974)
- PURELL 1200 ml Foam Hand Soap Refill Dispenser Refill (7777-02)
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Black (31959)
- REMCO 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, Blue (31043)
- REMCO 11-1/4 in Sweep Face Broom Head, Stiff, Synthetic, Black (29159)
- REMCO Broom Head, Soft, Synthetic, Purple (29168)
- REMCO 16 in Sweep Face Broom, Soft, Synthetic, Blue (31783/6053)
- REMCO 11 3/8 in Sweep Face Broom Head, Stiff, Synthetic, Gray (291488)
- GENUINE JOE Genuine Joe Angle Broom (GJO09570)
- Remco Brooms