Shop All Brooms
Remco
2 x 16 in Sweep Face Broom Head, Soft, Synthetic, Yellow
Mfr # 31786
Zoro # G3852317
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 2 x 16 in
- Bristle Length 2 1/4 in
- Bristle Material Polypropylene
- Bristle Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bristle Length | 2 1/4 in |
Broom Handle Length | No Handle |
Block Size | 2 x 16 in |
Trim Length | 2 1/4 in |
Broom Handle Diameter | No Handle |
Block Depth | 2 3/4 in |
Block Width | 16 1/4 in |
Description
Broom Head, Bristle Material Polypropylene, For Surface Texture Smooth, Sweep Face 16 in, Bristle Length 2 1/4 in, Bristle Color Yellow, Block Material Polypropylene, Handle Color Yellow, Handle Connection Type Threaded, Chemical Resistant Yes, Tool Type Broom Head, Block Depth 2 3/4 in, Block Width 16 1/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Soft, Block Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLISTEN Glisten Cooktop & Kitchen Cleaning Pads, 8 Large/16 Small Pads (GC0608T)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene (WP100M)
- VIKAN 2" W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/4 in L Brush, Green (5380502)
- ZEP Carpet Spotter, 1 gal., Jug, RTU, PK4 (184223)
- REMCO 20-7/64 in Sweep Face Broom, Stiff, Synthetic, White, 53 in L Handle (29205/6053)
- REMCO 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, White (31745)
- REMCO 12 in Sweep Face Push Broom, Medium, Blue, 59 in L Handle (31663/29623)
- REMCO 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Red (29144)
- REMCO Vikan 12in Angle Broom- Extra Stiff, Blue (29143)
- REMCO 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Blue (31743)
- PFERD 24" Medium Sweep Floor Brush - Black Tampico Fill, 3" Trim (89253)
- Remco Brooms