Shop All Brooms
Remco
2 x 16 in Sweep Face Broom Head, Soft, Synthetic, Blue
Mfr # 31783
Zoro # G3852344
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 2 x 16 in
- Bristle Length 2 1/4 in
- Bristle Material Polypropylene
- Bristle Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bristle Length | 2 1/4 in |
Trim Length | 2 1/4 in |
Broom Handle Length | No Handle |
Block Size | 2 x 16 in |
Broom Handle Diameter | No Handle |
Block Depth | 2 3/4 in |
Block Width | 16 1/4 in |
Description
Broom Head, Bristle Material Polypropylene, For Surface Texture Smooth, Sweep Face 16 in, Bristle Length 2 1/4 in, Bristle Color Blue, Block Material Polypropylene, Handle Color Blue, Handle Connection Type Threaded, Chemical Resistant Yes, Tool Type Broom Head, Block Depth 2 3/4 in, Block Width 16 1/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Soft, Block Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER Cleaner/Degreaser Stain Remover, Spray Bottle, 32 oz, Concentrated, Water Based, Non Toxic (KK326)
- SCOTCH-BRITE Prep Pad, f/Finish Removal, 14"x20" Red, PK 5 (MMMSPP14X20)
- TENNANT Floor Machine Brush, 12 in Dia, Black (1033374)
- 3M Sponge, 6-1/2"L, 3-3/4"W, P"k, PK2 (A21)
- REMCO 24 in Sweep Face Push Broom, Soft, Yellow, 59 in L Handle (31996/29626)
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Green, 24 in L Handle (31952)
- REMCO 11 3/8 in Sweep Face Broom Head, Stiff, Synthetic, Purple (29148)
- REMCO 20-7/64 in Sweep Face Broom, Stiff, Synthetic, White, 53 in L Handle (29205/6053)
- REMCO 2 in Sweep Face Broom Head, Stiff, Synthetic, Black (31669)
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Black, 24 in L Handle (31959)
- DQB Street Broom Blk 16" (08504)
- Remco Brooms