Shop All Brooms
Remco
2 in Sweep Face Broom Head, Stiff, Synthetic, Black
Mfr # 31669
Zoro # G4114031
original price:
$30.75
5% off
new price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 2 in
- Bristle Length 3 in
- Bristle Material Polyester
- Bristle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 3 in |
Broom Handle Length | No Handle |
Broom Handle Diameter | No Handle |
Block Width | 2 in |
Block Depth | 1 7/8 in |
Description
Broom Head, Bristle Material Polyester, For Surface Texture Multi-Surface, Sweep Face 12 in, Bristle Length 3 in, Bristle Color Black, Block Material Polypropylene, Handle Color Black, Handle Connection Type Threaded, Chemical Resistant Yes, Tool Type Broom Head, Block Depth 1 7/8 in, Block Width 12 1/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Stiff, Block Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Classic Steam Iron B&D (F67E-2)
- HTI Iron Handle Interior Carpet & Upholstery (835-HTI)
- LIVI Bathroom Tissue, Bright White, 80 PK (SOL21547)
- PERFORMANCE PLUS Toilet Bowl Cleaner 9% HCL 1 Quart, 12PK (PP-28122)
- REMCO 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, White (29145)
- REMCO 16 in Sweep Face Broom Head, Medium, Synthetic, Orange (31797)
- REMCO 16 in Sweep Face Broom, Soft, Synthetic, Blue (31783/6053)
- REMCO 11 3/8 in Sweep Face Angle Broom, Soft, Red (29164/29604)
- REMCO 12 in Sweep Face Push Broom, Medium, Blue (31663/29623)
- REMCO 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Blue (29143)
- MARSHALLTOWN MARSHALLTOWN Seal Coater Broom (RED700373)
- Remco Brooms