Shop All Brushes
Remco
2 5/8 in W Scrub Brush, Stiff, 6 7/8 in L Handle, 6 7/8 in L Brush, Blue, Polypropylene
Mfr # 38913
Zoro # G607466619
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Hand Brush
- Bristle Firmness Stiff
- Brush Length 6 7/8 in
- Handle Length 6 7/8 in
- Bristle Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 6 7/8 in |
Handle Length | 6 7/8 in |
Brush Width | 2 5/8 in |
Bristle Length | 1 1/2 in |
Overall Length | 6 7/8 in |
Head Width | 2 5/8 in |
Details
Brush Type | Hand Brush |
Bristle Firmness | Stiff |
Bristle Color | Blue |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Item | Scrub Brush |
Head Material | Polypropylene |
For Surface Texture | Smooth |
Features | A Unique Bristle System that Minimises the Risk of Contamination and Bristle Loss, The Angled Bristles Effectively Clean in Corners, Junctions and Other Hard-to Reach Areas, The Design and Position of the Filament Security Units Offer an Effective Surface Contact and Enables the User to Apply Hard Pressure Directly to the Surface Being Cleaned, The Ergonomically Designed Brush Block Prevents Slipping Out of the Hand and Reduces Wrist Strain |
Minimum Temperature | -20 Degrees C |
Handle Style | Ergonomic |
Chemical Resistant | Yes |
Antimicrobial | Yes |
Description
Scrub Brush, Bristle Firmness Stiff, Handle Style Ergonomic, Bristle Material Polyester, Handle Material Polypropylene, Brush Length 6 7/8 in, Handle Length 6 7/8 in, Head Width 2 5/8 in, Bristle Color Blue, Overall Length 6 7/8 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Brush Type Hand Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTIS TECHNOLOGIES Advantis Technologies 49900A 64 oz Chlorine Free Bacteria & Algae Control Sanitizer; 6 Per Case (49900A)
- 3M Liquid Glass Cleaner, 1 qt., Clear Blue, Unscented, Trigger Spray Bottle, 12 PK (59982)
- PROTEAM Air Duct Kit (105489)
- KRUD KUTTER Cleaner and Disinfectant, 32 Oz Trigger Spray Bottle, Unscented (DH326)
- REMCO 2 5/8 in W Scrub Brush, Stiff, 6 7/8 in L Handle, 6 7/8 in L Brush, Purple, Polypropylene (38918)
- REMCO 2 5/8 in W Scrub Brush, Stiff, 6 7/8 in L Handle, 6 7/8 in L Brush, Orange, Polypropylene (38917)
- REMCO 2 5/8 in W Scrub Brush, Stiff, 6 7/8 in L Handle, 6 7/8 in L Brush, White, Polypropylene (38915)
- REMCO Vikan Detail Brush- Extra Stiff, Red (44014)
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Black, Plastic, 13 in L Overall (45879)
- REMCO 13" Red Bench Brush, Polyester (45824)
- GOODWAY TECHNOLOGIES Nylon Brush, Blue for 11/16" ID tubes with 1/4-28 M thread & jam nut (GTC-211-11/16)
- Remco Brushes