Shop All Brushes
Remco
2 3/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 6 in L Brush, Purple
Mfr # 53708
Zoro # G1854846
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Firmness Medium
- Brush Length 6 in
- Handle Length 13 1/2 in
- Handle Color Blue
- Bristle Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 6 in |
Handle Length | 13 1/2 in |
Brush Width | 2 3/8 in |
Bristle Length | 2 3/8 in |
Brush Dia. | 2 1/2 in |
Trim Length | 2 13/32 in |
Overall Length | 19 5/8 in |
Brush Diameter | 2.4 in |
Details
Bristle Firmness | Medium |
Bristle Color | Purple |
Handle Color | Blue |
Bristle Material | Polyester |
Handle Material | Polypropylene, Stainless Steel |
Brush Handle Style | Long Handle |
Item | Tube and Valve Brush |
Color Coding System | Yes |
Chemical Resistant | Yes |
Features | 19-13/32 in Length; 2-1/2 in Diameter; Maximum Temperature is 250 Degrees F; Medium Bristle |
Acid Resistant | Yes |
Application | Pipes and Tubes |
Temperature Resistant | Yes |
Grip Style | Smooth |
Handle Style | Straight |
Description
Tube and Valve Brush, Handle Style Straight, Bristle Material Polyester, Handle Material Polypropylene, Stainless Steel, Brush Diameter 2.4 in, Brush Length 6 in, Handle Length 13 1/2 in, Bristle Color Purple, Chemical Resistant Yes, Acid Resistant Yes, Application Pipes and Tubes, Bristle Firmness Medium, Bristle Length 2 3/8 in, Brush Width 2 3/8 in, Color Coding System Yes, FDA Compliant Yes, Grip Style Smooth, Handle Color Blue, Overall Length 19 5/8 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Flat Mop Pad, Clip-On Connection, Red, Microfiber (2132423)
- ZEP Hand Soap Disp, BLK, 50 oz, 14 inD, PK6 (Q50806)
- RUBBERMAID COMMERCIAL 18 in Dust Mop, Green, Microfiber (FGQ41800GR00)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, White, Cotton/Synthetic, PK6, FGA21206WH00 (FGA21206WH00)
- REMCO 2 3/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 6 in L Brush, Black (53709)
- REMCO 2 3/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 6 in L Brush, Pink (53701)
- REMCO 2 3/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 6 in L Brush, Orange (53707)
- REMCO 7"L White Scrub Brush (35875)
- REMCO Scrub Brush, Stiff, 7 1/2 in L Handle, 9 1/8 in L Brush, White, Polypropylene, 9 1/8 in L Overall (38945)
- REMCO 13" White Bench Brush, Polyester (45825)
- SPARTA 5.5 in W Tank and Kettle Brush, Gray, Polypropylene (40043EC23)
- Remco Brushes