Shop All Brushes
Remco
2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Yellow, Plastic
Mfr # 42376
Zoro # G3871734
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Dish Brush
- Bristle Firmness Medium
- Brush Length 3 1/8 in
- Handle Length 8 in
- Handle Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 3 1/8 in |
Handle Length | 8 in |
Brush Width | 2 25/64 in |
Bristle Length | 1 in |
Trim Length | 1 in |
Overall Length | 10 1/2 in |
Head Width | 2 3/8 in |
Description
Dish Brush, Bristle Firmness Medium, Handle Style Ergonomic, Bristle Material Polyester, Handle Material Plastic, Brush Length 3 1/8 in, Handle Length 8 in, Head Width 2 3/8 in, Bristle Color Yellow, Overall Length 10 3/4 in, Chemical Resistant Yes, Bristle Length 1 in, Brush Type Dish Brush, Features Hanging Hole, Handle Color Yellow, Surface Type Dry, Wet, Grip Style Raised, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Scrubbing Rotary Brush 14", Plastic Block Polypropylene (782714NP)
- HERITAGE Trash Bags, 0.43 mil (11 Micron), Natural, 10 PK (HERZ8048MNR01)
- ORGILL POLY ORGILL POLY 2X84-C Poly Film, 200 ft L, 8.3 ft W, 2 mil Thick, Clear (2X84-C)
- NORAMCO Noramco RT-4047-XH 45 gal Black Can Liner (6291017)
- REMCO 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Pink, Plastic (42371)
- REMCO 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, White, Plastic (42375)
- REMCO 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Red, Plastic, 10 1/2 in L Overall (42374)
- REMCO 4-1/2"L Black Hand and Nail Brush (64409)
- REMCO Vikan Bench Brush- Soft, Blue (45873)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, White, Polypropylene (5382805)
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53915)
- Remco Brushes