Shop All Brushes
Remco
2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Pink, Plastic
Mfr # 42371
Zoro # G1854721
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Dish Brush
- Bristle Firmness Medium
- Brush Length 3 1/8 in
- Handle Length 8 in
- Handle Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 3 1/8 in |
Handle Length | 8 in |
Brush Width | 2 25/64 in |
Bristle Length | 1 in |
Trim Length | 1 in |
Overall Length | 10 1/2 in |
Head Width | 2 3/8 in |
Description
Dish Brush, Bristle Firmness Medium, Handle Style Ergonomic, Bristle Material Polyester, Handle Material Plastic, Brush Length 3 1/8 in, Handle Length 8 in, Head Width 2 3/8 in, Bristle Color Pink, Overall Length 10 3/4 in, Chemical Resistant Yes, Bristle Length 1 in, Brush Type Dish Brush, Features Hanging Hole, Handle Color Pink, Surface Type Dry, Wet, Grip Style Raised, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON Duo Broom, 36", 60" Yellow Alum Handle (82106)
- STRUCTRON Straight Fiberglass Handle, 1" x 60" (60241GRA)
- IMPACT PRODUCTS 32 oz. Clear, Plastic Trigger Spray Bottle, 3 Pack (5032HG/4906-91)
- NU-CALGON 4171-75 18 oz. Evap Foam No Rinse Aerosol Evaporator Coil Cleaner, 6PK (499417175)
- REMCO 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Blue, Plastic (42373)
- REMCO 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Red, Plastic, 10 1/2 in L Overall (42374)
- REMCO 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Green, Plastic (42372)
- REMCO 4-1/2"L Black Hand and Nail Brush (64409)
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, White, Plastic, 13 in L Overall (45875)
- REMCO 1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, Red, Plastic (41854)
- ESTERAS TIKAR 3 in. Pellet Stove Chimney Cleaning Brush (ES2212534)
- Remco Brushes