Shop All Brooms
Remco
16 in Sweep Face Push Broom, Medium, Yellow
Mfr # 31796/29626
Zoro # G810934837
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 16 in
- Bristle Length 2 1/4 in
- Bristle Material Polyester
- Bristle Color Yellow
- Block Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 2 1/4 in |
Broom Handle Diameter | 1 1/4 in |
Block Width | 16 1/2 in |
Broom Handle Length | 59 in |
Block Depth | 2 3/4 in |
Details
Sweep Face | 16 in |
Bristle Material | Polyester |
Bristle Color | Yellow |
Block Material | Polypropylene |
Handle Color | Yellow |
Item | Push Broom |
Block Color | Yellow |
Bristle Firmness | Medium |
For Surface Texture | Semi-Smooth |
Broom Handle Material | Polypropylene |
Chemical Resistant | Yes |
Handle Connection Type | European Thread |
Connection Thread Type | European |
Handle Tip Material | Polypropylene |
Handle Finish | Matte |
Description
Push Broom, Broom Type Push Broom, Bristle Material Polyester, For Surface Texture Semi-Smooth, Sweep Face 16 in, Bristle Length 2 1/4 in, Bristle Color Yellow, Block Material Polypropylene, Handle Length 59 in, Handle Material Polypropylene, Handle Color Yellow, Handle Connection Type Threaded, Chemical Resistant Yes, Features Not Applicable, Handle Finish Matte, Tool Type Broom, Block Depth 2 3/4 in, Block Width 16 1/2 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL MAGIC Sorbents, 0 gal, Universal, Blue (97504)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Prism Trash Can, Beige, Top Door, Polyethylene (1883460)
- RSVP INTERNATIONAL Silicone Soft Scrub - Green (POSY-G)
- SELLARS Sellars Z400 GreenX ToolBox Wipers (50210)
- REMCO 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Yellow (31746)
- REMCO 11 3/8 in Sweep Face Broom Head, Soft, Synthetic, Gray (291688)
- REMCO 11 51/64 in Sweep Face Angle Broom Head, Synthetic, Green (29142)
- REMCO Vikan 12in Angle Broom- Extra Stiff, Black (29149)
- REMCO Vikan 12in Angle Broom- Extra Stiff, Green (29142)
- REMCO 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Red (29144)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Green (31662)
- Remco Brooms