Shop All Brooms
Remco
16 in Sweep Face Broom, Soft, Synthetic, Blue
Mfr # 31783/6053
Zoro # G4765591
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 16 in
- Bristle Length 2 in
- Bristle Material Polypropylene
- Bristle Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 2 in |
Broom Handle Diameter | 1 in |
Broom Handle Length | 53 in |
Block Depth | 2 3/4 in |
Block Width | 16 in |
Description
Push Broom, Broom Type Push Broom, Bristle Material Polypropylene, For Surface Texture Multi-Surface, Sweep Face 16 in, Bristle Length 2 in, Bristle Color Blue, Block Material Polypropylene, Handle Length 53 in, Handle Material Fiberglass, Handle Color White, Handle Connection Type Threaded, Chemical Resistant Yes, Features Split-Tip Bristles, For Use With Euro-thread Handle 6053, Includes Hazmat Handle, Tool Type Broom, Block Depth 2 3/4 in, Block Width 16 1/4 in, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE 2 Tier Plastic Laundry Basket with Wheels (QI003311)
- RENOWN Blue Bristle Angle Broom Head It Is Made From 100% Recycled Plastic Bottles (BR-00403STBHP)
- SIMPLE EARTH Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, Natural, 12 PK (S1180)
- DIAL PROFESSIONAL Soap Dispenser, 1200mL Refill Size, PK3 (16619)
- REMCO 2 x 16 in Sweep Face Broom Head, Soft, Synthetic, Red (31784)
- REMCO 11 3/8 in Sweep Face Broom Head, Stiff, Synthetic, Brown (291466)
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Gray (319588)
- REMCO 2 x 16 in Sweep Face Broom Head, Soft, Synthetic, Green (31782)
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Blue (31953)
- REMCO 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Yellow (31746)
- RUBBERMAID COMMERCIAL 7 1/2 in Sweep Face Broom, Stiff, Natural, Yellow (FG9B5500YEL)
- Remco Brooms