Shop All Brooms
Remco
16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Yellow
Mfr # 31746
Zoro # G3852301
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 16 in
- Bristle Length 2 in
- Bristle Material Polyester
- Block Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 2 in |
Broom Handle Diameter | No Handle |
Broom Handle Length | No Handle |
Block Width | 16 in |
Block Depth | 2 5/8 in |
Description
Combo Floor Broom Head, Broom Type Fine Sweeping, Bristle Material Polyester, For Surface Texture Multi-Surface, Sweep Face 16 in, Bristle Length 2 in, Bristle Color Yellow, Block Material Polypropylene, Handle Connection Type Threaded, Chemical Resistant Yes, Features Combo Bristles, For Use With 29356, 29376, 29606, 29626, Includes Broom Only Included, Tool Type Broom Head, Block Depth 2 5/8 in, Block Width 16 1/8 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Vandalism Mark Remover, 16oz Aerosol, PK12 (BWK351ACT)
- TORK Small Pack Foodservice Cloth, 1-Ply, 11.75 x 14.75, Unscented, White with Red Stripe, 50 Cloths, 4PK (192291)
- QUEST BIG ORANGE Orange Oil Tar & Asphalt Remover, 12PK (5060)
- ECOS All Purpose Cleaner, 22 oz. Bottle, Parsley, 6 PK (97466)
- REMCO 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, White (31745)
- REMCO 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Red (31744)
- REMCO 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Blue (31743)
- REMCO 11 3/8 in Sweep Face Broom Head, Soft, Synthetic, Brown (291666)
- REMCO Vikan 12in Angle Broom- Extra Stiff, Green (29142)
- REMCO 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, Red (31044)
- WEILER 14" Wire Broom Flat Wire Fill (42030)
- Remco Brooms