Shop All Brushes
Remco
13" Yellow Bench Brush, Polyester
Mfr # 45826
Zoro # G3871953
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Dusting Brush
- Bristle Firmness Soft
- Brush Length 13 in
- Handle Length 13 in
- Handle Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 13 in |
Handle Length | 13 in |
Brush Width | 1 13/32 in |
Bristle Length | 1 5/8 in |
Overall Length | 13 in |
Trim Length | 2 in |
Description
Bench Brush, Bristle Firmness Soft, Handle Style Ergonomic, Bristle Material Polyester, Handle Material Plastic, Brush Length 13 in, Handle Length 13 in, Bristle Color Yellow, Overall Length 11 in, Chemical Resistant Yes, Bristle Length 1 5/8 in, Brush Type Dusting Brush, Handle Color Yellow, Sweep Face 1 3/8 in, Minimum Temperature -20 Degrees C, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATRIX Express Series HEPA Filter- 2 Pack (730333)
- JANITIZED Filter Bag, For Windsor Sensor/S2/XP, PK10, 3-Ply, Micro Filter, 10 PK (JAN-WISEN-3(10))
- GLOBAL INDUSTRIAL Sorbents, White, Polypropylene, 100 PK (B2305920)
- GLOBAL INDUSTRIAL Plastic Trash Can Lid, 20 Gallon, Brown (240459BN)
- REMCO 13" Green Bench Brush, Polyester (45822)
- REMCO 13" Red Bench Brush, Polyester (45824)
- REMCO 13" Blue Bench Brush, Polyester (45823)
- REMCO 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Yellow, Plastic (42376)
- REMCO Vikan 3.5in Pipe Brush- Medium, White (5380-90-5)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Black, Plastic (45899)
- WESTWARD Pipe Cleaning Brush, 2 in L Brush, Silver, Plastic, 3 3/4 in L Overall (3CYP7)
- Remco Brushes