Shop All Brushes
Remco
13" White Bench Brush, Polyester
Mfr # 45825
Zoro # G3871962
product price: $17.69
/ea
$17.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Dusting Brush
- Bristle Firmness Soft
- Bristle Color White
- Brush Length 11 in
- Handle Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 11 in |
Handle Length | 11 in |
Brush Width | 1 13/32 in |
Bristle Length | 1 5/8 in |
Trim Length | 2 in |
Overall Length | 11 in |
Description
Bench Brush, Bristle Firmness Soft, Handle Style Ergonomic, Bristle Material Polyester, Handle Material Plastic, Brush Length 11 in, Handle Length 11 in, Bristle Color White, Overall Length 11 in, Chemical Resistant Yes, Bristle Length 1 5/8 in, Brush Type Dusting Brush, Handle Color White, Sweep Face 1 3/8 in, Minimum Temperature -20 Degrees C, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIMAN PRODUCTS Weiman Citrus Scent Granite Cleaner and Polish 24 oz Liquid (109)
- PARTNERS BRAND 15 gal Trash Bags, 32 in x 24 in, Black, 250 PK (CL5002)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue, 1/4 Fold Poly Wrapped, Double Recreped (DRC), 56 Wipes, 12 1/2 in x 12 in, 12 PK (05776)
- REID INDUSTRIES 48 Inch Pikstik Pro Yellow (RE438960)
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Yellow, Plastic, 13 in L Overall (45876)
- REMCO 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 3/4 in L Brush, Purple, 20 in L Overall (53788)
- REMCO Vikan Detail Brush- Extra Stiff, Red (44014)
- REMCO Vikan 0.5in Tube Brush for Flex Rod, Blue (53543)
- REMCO 7"L White Scrub Brush (35875)
- REMCO Vikan Waterfed Washing Brush w/ Angle Adjustment- Soft/Split, White (70675)
- SPARTA White Brush, 2 per case (40043EC02)
- Remco Brushes