Shop All Brushes
Remco
13" Red Bench Brush, Polyester
Mfr # 45824
Zoro # G3871971
original price:
$18.76
5% off
new price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Dusting Brush
- Bristle Firmness Soft
- Brush Length 13 in
- Handle Length 13 in
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 13 in |
Handle Length | 13 in |
Brush Width | 1 13/32 in |
Bristle Length | 1 5/8 in |
Overall Length | 13 in |
Trim Length | 2 in |
Description
Bench Brush, Bristle Firmness Soft, Handle Style Ergonomic, Bristle Material Polyester, Handle Material Plastic, Brush Length 13 in, Handle Length 13 in, Bristle Color Red, Overall Length 11 in, Chemical Resistant Yes, Bristle Length 1 5/8 in, Brush Type Dusting Brush, Handle Color Red, Sweep Face 1 3/8 in, Minimum Temperature -20 Degrees C, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURFACE SHIELDS Carpet Protection, 36 In W x 250 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS36250)
- SWIFFER Sweeper Mop, 10 x 4.8 White Cloth Head, 46 in. Silver/Green Aluminum/Plastic Handle (49947)
- BETCO Glybet III Disinfectant, 496 fl oz (15.5 quart) Citrus Bouquet, Clear (BET10862300)
- FIBERLOCK TECHNOLOGIES Liquid 5 gal. Mold-Resistant Coating, Pail (8360-5)
- REMCO 13" Green Bench Brush, Polyester (45822)
- REMCO 13" Yellow Bench Brush, Polyester (45826)
- REMCO 13" Blue Bench Brush, Polyester (45823)
- REMCO 3/4" W Tube and Valve Brush, Medium, 14 in L Handle, 6 in L Brush, Pink, 20 in L Overall (53761)
- REMCO Vikan Tank Brush- Medium, White (70395)
- REMCO 12"L Orange Replacement Deck Brush, Polyester (70607)
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head (48LY91)
- Remco Brushes