Shop All Brooms
Remco
13 in Sweep Face Broom, Stiff, Synthetic, White
Mfr # 29155/6053
Zoro # G4657834
original price:
$51.95
5% off
new price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 13 in
- Bristle Length 4 in
- Bristle Material Polyester
- Bristle Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 4 in |
Broom Handle Diameter | 1 in |
Broom Handle Length | 53 in |
Block Depth | 2 7/8 in |
Block Width | 13 in |
Description
Push Broom, Broom Type Push Broom, Bristle Material PET, For Surface Texture Multi-Surface, Sweep Face 12 in, Bristle Length 4 in, Bristle Color White, Block Material Polypropylene, Handle Length 53 in, Handle Material Fiberglass, Handle Color White, Handle Connection Type Threaded, Chemical Resistant Yes, For Use With 6053, Includes Hazmat Handle, Tool Type Broom, Block Depth 2 7/8 in, Block Width 12 3/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Handle Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Skin Lotion Cleanser Refill, 1 Liter Pink, PK 6 (KCC91556CT)
- DYMON Odor Absorber, Size 32 oz., PK12 (33632)
- SANI-LAV Buggy Tilt Washer Cart, 800 lb. Load (401)
- GLOBAL INDUSTRIAL Replacement Squeegee Assembly for 641410 & 641411 Floor Scrubbers (RP6459)
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Black (31959)
- REMCO 11-1/4 in Sweep Face Broom Head, Stiff, Synthetic, Black (29159)
- REMCO 12 in Sweep Face Push Broom, Medium, Yellow (31666/29626)
- REMCO 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (29146)
- REMCO 2 in Sweep Face Broom Head, Stiff, Synthetic, Black (31669)
- REMCO 11 3/8 in Sweep Face Angle Broom, Soft, Red (29164/29604)
- LIBMAN Libman Commercial 36" Smooth Sweep Push Broom - Brace Handle - 850 (850)
- Remco Brooms