Shop All Brushes
Remco
12"L Orange Replacement Deck Brush, Polyester
Mfr # 70607
Zoro # G3864901
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Deck Brush
- Bristle Firmness Stiff
- Brush Length 12 in
- Handle Color Orange
- Bristle Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 12 in |
Brush Width | 3 in |
Bristle Length | 1 5/8 in |
Trim Length | 1 19/32 in |
Overall Length | 12 in |
Head Width | 2 3/4 in |
Description
Deck Brush Head, Tool Type Deck Brush Head, Bristle Material Polyester, Brush Length 12 in, Bristle Firmness Stiff, Bristle Color Orange, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Bristle Length 1 5/8 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAWNY Disposable Dusting Cloths, 17" W x 24" L Pack, 200 PK (GPC29616CT)
- ABCO PRODUCTS Toilet Bowl Swab (2000)
- ZEP Smoke, Odor Eliminator, 16oz, PK12 (ZUSOE16)
- PULLMAN-HOLT Shop Vacuum, Wet/Dry Pickup, 1300W, Width: 22 in (45-20P0V)
- REMCO 12"L Black Replacement Deck Brush, Polyester (70609)
- REMCO Vikan 5.0in Pipe Brush- Medium, Blue (70353)
- REMCO 9-1/4"L Blue Scrub Brush (70673)
- REMCO Vikan Bench Brush- Soft, Blue (45873)
- REMCO 3/4" W Tube and Valve Brush, Medium, 14 in L Handle, 6 in L Brush, Pink, 20 in L Overall (53761)
- REMCO Vikan 4.0in Pipe Brush- Medium, Yellow (5380-103-6)
- RIDGID BRUSH, NYLON K9102 2 in (68938)
- Remco Brushes