Shop All Brooms
Remco
12 in Sweep Face Push Broom, Medium, Yellow
Mfr # 31666/29626
Zoro # G110934476
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 12 in
- Bristle Length 3 1/8 in
- Bristle Material Polyester
- Bristle Color Yellow
- Block Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 3 1/8 in |
Broom Handle Diameter | 1 1/4 in |
Broom Handle Length | 59 in |
Block Width | 12 1/4 in |
Block Depth | 1 7/8 in |
Details
Sweep Face | 12 in |
Bristle Material | Polyester |
Bristle Color | Yellow |
Block Material | Polypropylene |
Handle Color | Yellow |
Item | Push Broom |
For Surface Texture | Multi-Surface |
Chemical Resistant | Yes |
Block Color | Yellow |
Bristle Firmness | Medium |
Broom Handle Material | Polypropylene |
Handle Tip Material | Polypropylene |
Connection Thread Type | European |
Handle Finish | Matte |
Handle Connection Type | European Thread |
Description
Push Broom, Broom Type Push Broom, Bristle Material Polyester, For Surface Texture Multi-Surface, Sweep Face 12 in, Bristle Length 3 1/8 in, Bristle Color Yellow, Block Material Polypropylene, Handle Length 59 in, Handle Material Polypropylene, Handle Color Yellow, Handle Connection Type Threaded, Chemical Resistant Yes, Features Not Applicable, Handle Finish Matte, Tool Type Broom, Block Depth 1 7/8 in, Block Width 12 1/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, Yellow (1VAC5)
- RUBBERMAID COMMERCIAL 1,600 mL Personal Soaps Refill, 4 PK (FG750386)
- WET & FORGET Liquid 1 gal. Mold, Moss, Algae, Mildew Remover, Jug (800006)
- RUBBERMAID COMMERCIAL 18" Quick Change Mop Pad, Red, No Handle (FGQ41000RD00)
- REMCO 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, Yellow (31046)
- REMCO Vikan 24in Combo Push Broom- Soft/Stiff, Green (31942)
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Green (31952)
- REMCO 2 x 16 in Sweep Face Broom Head, Soft, Synthetic, Blue (31783)
- REMCO 24 in Sweep Face Push Broom, Soft, Yellow (31996/29626)
- REMCO 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, White (29145)
- LIBMAN Libman 1004616 24 in. 1230 Push Broom with Squeegee; Red & Black (1004616)
- Remco Brooms