Shop All Brooms
Remco
12 in Sweep Face Push Broom, Medium, Blue
Mfr # 31663/29623
Zoro # G710934845
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 12 in
- Bristle Length 3 1/8 in
- Bristle Material Polyester
- Bristle Color Blue
- Block Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 3 1/8 in |
Broom Handle Length | 59 in |
Broom Handle Diameter | 1 1/4 in |
Block Width | 12 1/4 in |
Block Depth | 1 7/8 in |
Details
Sweep Face | 12 in |
Bristle Material | Polyester |
Bristle Color | Blue |
Block Material | Polypropylene |
Handle Color | Blue |
Item | Push Broom |
Bristle Firmness | Medium |
Chemical Resistant | Yes |
Block Color | Blue |
For Surface Texture | Multi-Surface |
Broom Handle Material | Polypropylene |
Handle Finish | Matte |
Connection Thread Type | European |
Handle Connection Type | European Thread |
Handle Tip Material | Polypropylene |
Description
Push Broom, Broom Type Push Broom, Bristle Material Polyester, For Surface Texture Multi-Surface, Sweep Face 12 in, Bristle Length 3 1/8 in, Bristle Color Blue, Block Material Polypropylene, Handle Length 59 in, Handle Material Polypropylene, Handle Color Blue, Handle Connection Type Threaded, Chemical Resistant Yes, Features Not Applicable, Handle Finish Matte, Tool Type Broom, Block Depth 1 7/8 in, Block Width 12 1/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 13 3/4 in Dust Cloth, White (1200)
- MIDWEST RAKE CAM Set, Size 3, 3/16" L, 3 Settings, PK2 (57083)
- VIKAN VIKAN Blue 20" Squeegee Head (77533)
- ECOS Dishwashing Liquid, 25oz., PK6 (97216)
- REMCO 24 in Sweep Face Push Broom, Soft, Yellow (31996/29626)
- REMCO 13 in Sweep Face Broom, Stiff, Synthetic, White (29155/6053)
- REMCO Vikan 12in Angle Broom- Extra Stiff, Orange (29147)
- REMCO 11 3/8 in Sweep Face Angle Broom, Soft, Red (29164/29604)
- REMCO 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, White (31745)
- REMCO 11 51/64 in Sweep Face Angle Broom Head, Synthetic, Green (29142)
- VIKAN 11-1/4 in Sweep Face Broom Head, Stiff, Synthetic, Green (29152)
- Remco Brooms