Shop All Brooms
Remco
11 in Sweep Face Angle Broom, Purple
Mfr # 62508
Zoro # G7772180
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 11 in
- Bristle Length 3 1/2 in
- Bristle Material Polyester
- Bristle Color Purple
- Block Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bristle Length | 3 1/2 in |
Overall Width | 7-9/64" |
Broom Handle Length | 37 in |
Overall Broom Length | 41 1/2 in |
Dust Pan Handle Length | 37 in |
Block Width | 7 1/8 in |
Block Depth | 47 1/2 in |
Dust Pan Width | 7-1/8 in |
Description
Lobby Broom and Dust Pan, Tool Type Angle Broom, Broom Handle Length 37 in, Bristle Material Polyester, Bristle Color Purple, Dust Pan Handle Length 37 in, Dust Pan Width 7 1/8 in, Dust Pan Color Purple, Includes Dust Pan Lid Yes, Block Material Plastic, Block Depth 47 1/2 in, Block Width 7 1/8 in, Broom Type Angle Broom, FDA Compliant Yes, Color Coding System Yes, Broom Handle Material Aluminum, Bristle Length 3 1/2 in, Broom Handle Color Silver, Overall Broom Length 41 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Top Polyester Mesh Laundry Bag Blue (GT245111)
- EMSCO GROUP Utility Tub, 17.5 Gallon Bucket, For Maintenance Cleaning Growing and More, Cobalt Blue (2656-1)
- SPILLTECH Sorbents, 25 gal, 3 in x 12 ft, Biohazard Liquids, Yellow, Polyester (YSO1210)
- MRS. MEYERS CLEAN DAY 12.5 fl oz (369.7 mL) Hand Soap 6 PK (SJN651311CT)
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Green (31952)
- REMCO Vikan 12in Angle Broom- Extra Stiff, Black (29149)
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Yellow (31956)
- REMCO 11 3/8 in Sweep Face Broom Head, Stiff, Synthetic, Purple (29148)
- REMCO 11-1/4 in Sweep Face Broom Head, Stiff, Synthetic, Black (29159)
- REMCO 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (29146)
- OCEDAR BRANDS LG HSEHLD Angled Broom (151332)
- Remco Brooms