Shop All Brooms
Remco
11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, White
Mfr # 29145
Zoro # G3837136
original price:
$31.08
41% off
new price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 11 51/64 in
- Bristle Length 4 3/4 in
- Bristle Material Polyester
- Block Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 4 3/4 in |
Broom Handle Length | No Handle |
Broom Handle Diameter | No Handle |
Block Width | 11 3/8 in |
Block Depth | 1 5/8 in |
Details
Bristle Type | Synthetic |
Sweep Face | 11 51/64 in |
Bristle Material | Polyester |
Bristle Color | White |
Block Material | Polypropylene |
Item | Broom Head |
Broom Handle Material | No Handle |
Broom Handle Color | No Handle |
Color | White |
Chemical Resistant | Yes |
Features | Acid Resistant |
Broom Grade | Heavy-Duty |
Block Color | White |
For Surface Texture | Any Surface |
Handle Connection Type | European Threaded |
Connection Thread Type | European |
Bristle Firmness | Stiff |
For Surface Textures | For Multiple Surfaces |
Handle Tip Material | No Handle |
Description
Angle Broom Head, Bristle Material PET, For Surface Texture Multi-Surface, Sweep Face 11 3/4 in, Bristle Length 4 3/4 in, Bristle Color White, Block Material Polypropylene, Handle Connection Type Threaded, Chemical Resistant Yes, Features Angled Bristles, Tool Type Broom Head, Block Depth 1 5/8 in, Block Width 11 3/8 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Stiff, Block Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVON 700 ml Foam Hand Soap Cartridge (1341-03)
- MOERMAN Liquidator 20 End Clips (23520)
- NAMCO MANUFACTURING Pre-Spot N Traffic Lane Cleaner, 1 gal.l (2002)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGD25306BL00 (FGD25306BL00)
- REMCO 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Blue (29143)
- REMCO 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Red (29144)
- REMCO 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (29146)
- REMCO 2 in Sweep Face Broom Head, Stiff, Synthetic, Black (31669)
- REMCO 2 x 16 in Sweep Face Broom Head, Soft, Synthetic, Red (31784)
- REMCO 12 in Sweep Face Push Broom, Medium, Yellow (31666/29626)
- WEILER Metal Cap Upright Broom, Brown Poly Fill, 55" Overall Length (70325)
- Remco Brooms