Shop All Brooms
Remco
11 51/64 in Sweep Face Angle Broom, Synthetic, Green
Mfr # 29142
Zoro # G3837145
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 11 51/64 in
- Bristle Length 4 3/4 in
- Bristle Material Polyester
- Bristle Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bristle Length | 4 3/4 in |
Trim Length | 4 3/4 in |
Broom Handle Length | No Handle |
Broom Handle Diameter | No Handle |
Description
Angle Broom Head, Bristle Material PET, Sweep Face 11 51/64 in, Bristle Color Green, Chemical Resistant Yes, Features FDA Compliant, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENEX KimberlyClark Signal Facial Tissue, White, 125PK (KCC21606)
- BARBIE, CRAYOLA 14 oz Mettle Plus EP2 High Temperature Grease (MPG14)
- REMCO Vikan 0.9in Tube Brush- Medium, White (53765)
- PROCTER & GAMBLE 2CT XPWR Magic Eraser (4249)
- REMCO 1 1/2 x 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, Green (31042)
- REMCO Vikan 24in Combo Push Broom- Soft/Stiff, Green (31942)
- REMCO Broom Head, Soft, Synthetic, Purple (29168)
- REMCO 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, Yellow (31046)
- REMCO Vikan 16in Small Particle Push Broom- Soft, Pink (31791)
- REMCO 20-7/64 in Sweep Face Broom, Stiff, Synthetic, White, 53 in L Handle (29205/6053)
- WEILER 24" Vortec ProSweep Floor Brush, Polystyrene Border w Blk Polypropylene (25235)
- Remco Brooms