Shop All Brooms
Remco
11 3/8 in Sweep Face Broom Head, Stiff, Synthetic, Gray
Mfr # 291488
Zoro # G307630587
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 11 3/8 in
- Bristle Length 6 3/4 in
- Bristle Material Polyester
- Block Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 6 3/4 in |
Block Width | 11 3/8 in |
Block Depth | 1 5/8 in |
Details
Bristle Type | Synthetic |
Sweep Face | 11 3/8 in |
Bristle Material | Polyester |
Bristle Color | Gray |
Block Material | Polypropylene |
Item | Broom Head |
Features | Acid Resistant |
Chemical Resistant | Yes |
Surface Type | Wet |
Block Color | Gray |
Handle Connection Type | European Threaded |
Bristle Firmness | Stiff |
Connection Thread Type | European |
For Surface Texture | Multi-Surface |
For Surface Textures | For Multiple Surfaces |
Description
Angle Broom Head, Tool Type Broom Head, Handle Connection Type Threaded, For Surface Texture Multi-Surface, Sweep Face 11 3/8 in, Bristle Length 6 3/4 in, Bristle Material Polyester, Bristle Color Gray, Block Material Polypropylene, Bristle Firmness Stiff, Connection Thread Type European, Chemical Resistant Yes, Features Angled Bristles, Remove Dirt and Larger Particles, Block Depth 1 5/8 in, Block Width 11 3/8 in, Surface Type Wet, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 14 gal Half-Round Recycling Receptacle, Black/Blue, 17-1/2" Dia, Plastic (9928BB)
- SHOP-VAC Built-In Pump Shop Vacuum, 18 gal, 130 cfm (9601806)
- THE BRUSH MAN Swivel Scrubbing Pad Holder, Threaded Pivoting Socket (PADHOLDER-SWIV)
- SIMPLE SCRUB Red Pad Kit, Aggressive, PK5 (RP100)
- REMCO 11 3/8 in Sweep Face Broom Head, Stiff, Synthetic, Purple (29148)
- REMCO 11 3/8 in Sweep Face Broom Head, Stiff, Synthetic, Brown (291466)
- REMCO Vikan 12in Angle Broom- Extra Stiff, Orange (29147)
- REMCO 11 3/8 in Sweep Face Broom Head, Soft, Synthetic, Brown (291666)
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Gray (319588)
- REMCO Vikan 24in Combo Push Broom- Soft/Stiff, Blue (31943)
- WEILER 7" Whisk Broom, Palmetto Fill (44099)
- Remco Brooms